Applied Product Catalog 2016 2017 Page 320 Applied Product Catalog 2016/2017

320 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com General Industrial Products Sof' Shoe Slotted Shim Has a 12% flat compression under standard bolt torque, yet will absorb the angularity of nearly half its thickness. Made of proprietary elastomer with flow and set characteristics for filling irregular gaps. Features: Applications: Material: Proprietary Elastomer Thickness (in) Color A (2 in x 2 in) B (3 in x 3 in) C (4 in x 4 in) D (5 in x 5 in) 5/8 in Slot Width 7/8 in Slot Width 1 1/4 in Slot Width 1 5/8 in Slot Width Order No. Mfr. No. Net Price Order No. Mfr. No. Net Price Order No. Mfr. No. Net Price Order No. Mfr. No. Net Price 0.020 Blue MA101395738 49105 $48.62 MA101399805 49110 $77.42 MA101353701 49115 $111.63 MA101353702 49120 $150.39 0.045 Yellow MA101427166 49125 53.16 MA101412802 49130 86.96 MA101391233 49135 127.56 MA101353703 49140 174.07 Master Assortment Slotted Shim Kit Material: 300 Series Stainless Steel Proprietary Elastomer Includes: Order No. Mfr. No. Net Price MA101400619 42996 $1,349.12 Decimal Series Stainless Steel Slotted Shim Kit Features: machinery during installation or removal of shims Applications: Compliances: Qty. of each Size Size (in) Mini Assortment Kit Full Assortment Kit Shop Assortment Kit Assortment Kit 0.001 10 20 10 4 0.002 10 20 4 0.003 10 20 10 4 0.004 10 20 4 0.005 10 20 10 4 0.010 10 20 10 4 0.015 10 20 10 4 0.020 10 20 10 4 0.025 10 20 10 4 0.050 10 20 4 0.075 10 20 10 4 0.100 10 20 4 0.125 10 20 4 Material: 300 Series Stainless Steel Mini Assortment Kit Order No. Mfr. No. Shim Size (in) Slot Width (in) Pkg. Qty. Net Price MA101442870 42940 A (2 x 2) 5/8 130 $270.86 MA101459964 42950 B (3 x 3) 7/8 130 329.51 MA101445055 42960 C (4 x 4) 1 1/4 130 465.00 MA101441336 42970 D (5 x 5) 1 5/8 130 647.31 Full Assortment Kit Order No. Mfr. No. Shim Size (in) Slot Width (in) Pkg. Qty. Net Price MA100848672 42900 A (2 x 2) 5/8 260 $466.45 MA100848673 42910 B (3 x 3) 7/8 260 583.33 MA100848674 42920 C (4 x 4) 1 1/4 260 832.32 MA100848675 42930 D (5 x 5) 1 5/8 260 1,196.95 Shop Kit Order No. Mfr. No. Shim Size (in) Slot Width (in) Pkg. Qty. Net Price MA100848676 42945 A (2 x 2) 5/8 80 $106.87 MA100848677 42955 B (3 x 3) 7/8 80 152.61 Assortment Kit Order No. Mfr. No. Shim Size (in) Slot Width (in) Pkg. Qty. Net Price MA101414119 42925 E (6 x 6) 2 52 $585.06 MA101400624 42935 H (8 x 8) 2 3/8 52 857.68

Previous Page
Next Page