Applied Product Catalog 2016 2017 Page 321 Applied Product Catalog 2016/2017

321 Industrial Supplies and Expertise General Industrial Products Decimal Series Stainless Steel Slotted Shim Features: installation or removal of shims Applications: Compliances: Material: 300 Series Stainless Steel Thickness (in) A (2 in x 2 in) B (3 in x 3 in) C (4 in x 4 in) D (5 in x 5 in) 5/8 in Slot Width 7/8 in Slot Width 1 1/4 in Slot Width 1 5/8 in Slot Width Order No. Mfr. No. Pkg. Qty. Net Price Order No. Mfr. No. Pkg. Qty. Net Price Order No. Mfr. No. Pkg. Qty. Net Price Order No. Mfr. No. Pkg. Qty. Net Price 0.001 MA100848681 42205 20 $33.59 MA100848706 42305 20 $40.10 MA100848732 42405 20 $52.10 MA100848758 42505 20 $68.64 0.002 MA100848683 42210 20 33.59 MA100848707 42310 20 40.10 MA100848733 42410 20 52.10 MA100848759 42510 20 68.64 0.003 MA100848688 42215 20 33.59 MA100848708 42315 20 40.10 MA100848734 42415 20 52.10 MA100848766 42515 20 68.64 0.004 MA100848689 42220 20 33.59 MA100848709 42320 20 40.10 MA100848735 42420 20 52.10 MA100848767 42520 20 68.64 0.005 MA100848687 42225 20 33.59 MA100848715 42325 20 40.10 MA100848741 42425 20 52.10 MA100848765 42525 20 68.64 0.010 MA100848691 42230 20 33.59 MA100848717 42330 20 40.10 MA100848743 42430 20 52.10 MA100848769 42530 20 68.64 0.015 MA100848693 42235 10 17.23 MA100848719 42335 10 20.50 MA100848745 42435 10 26.76 MA100848771 42535 10 35.24 0.020 MA100848695 42240 10 19.10 MA100848721 42340 10 20.50 MA100848747 42440 10 28.77 MA100848773 42540 10 40.10 0.025 MA100848697 42245 10 19.10 MA100848723 42345 10 20.50 MA100848749 42445 10 28.77 MA100848775 42545 10 40.10 0.050 MA100848699 42250 5 10.72 MA100848725 42350 5 13.26 MA100848751 42450 5 18.11 MA100848777 42550 5 27.08 0.075 MA100848701 42255 5 12.02 MA100848727 42355 5 17.23 MA100848753 42455 5 24.62 MA100848779 42555 5 38.03 0.100 MA100848703 42260 5 14.04 MA100848729 42360 5 19.23 MA100848755 42460 5 32.02 MA100848781 42560 5 50.29 0.125 MA100848704 42265 5 15.41 MA100848731 42365 5 21.36 MA100848757 42465 5 36.09 MA100848783 42565 5 56.63 Color Coded Plastic Shim Stock Assortment Features: eliminates need for micrometer Set Contents for 44905, 44910 and 44915 Thickness (in) Color Shim Stock 0.0005 Silver 0.001 Amber 0.0015 Purple 0.002 Red 0.003 Green 0.004 Tan 0.005 Blue 0.0075 Matte 0.010 Brown 0.0125 Black 0.015 Pink 0.020 Yellow 0.025 White 0.030 Coral Length: 20 in Material: Plastic Pkg. Qty.: 14 Order No. Mfr. No. Width (in) Net Price MA101442875 44905 5 $53.69 MA101445067 44910 10 104.94 MA101356108 44915 20 203.46 Steel Shim Stock Features: type, size, thickness and tracing lot number printed on the surface 1008-1010 steel Compliances: Material: Low Carbon Steel 6 in x 100 in - Roll Order No. Mfr. No. Thickness (in) Net Price MA101414316 16A1 0.001 $16.67 MA101400613 16A2 0.002 11.69 MA101415386 16A3 0.003 14.63 MA101415384 16A4 0.004 14.06 MA101392703 16A5 0.005 12.99 MA101392702 16A7 0.007 12.93 MA100848970 16A8 0.008 12.80 MA101413233 16A10 0.010 13.65 MA101392613 16A20 0.020 14.20 6 in x 12 in - Flat Sheet - Assortment Order No. Mfr. No. Thickness (in) Pkg. Qty. (Pieces) Net Price MA101377898 16AF12 a, * 0.0010, 0.0015, 0.0020, 0.0030, 0.0040, 0.0050, 0.0060, 0.0070, 0.0080, 0.0100, 0.0120, 0.0150 12 $44.09 MA101394911 16AF15 a, * 0.0010, 0.0015, 0.0020, 0.0030, 0.0040, 0.0050, 0.0060, 0.0070, 0.0080, 0.0100, 0.0120, 0.0150, 0.0200, 0.0250, 0.0310 15 52.66 a Includes one sheet of each thickness. * Precision Brand's "Branded Shim" is the ultimate improvement in shim stock. It's the only shim that has the material type, size, thickness and a tracing lot number printed right on the surface. Did You Know?

Previous Page
Next Page