Applied Product Catalog 2016 2017 Page 323 Applied Product Catalog 2016/2017

323 Industrial Supplies and Expertise General Industrial Products 3M Multi-Purpose Duct Tape 3900 Features: Applications: Order No. Mfr. No. Width (mm) Length (m) Color Net Price MA102171267 00-051131-06976-3 48 54.8 Silver $12.66 MA102193502 00-021200-49833-6 48 54.8 Black 12.66 3M Vinyl Duct Tape 3903 Features: water into adhesive layer pulled apart for less waste Applications: Order No. Mfr. No. Width (in) Length (yd) Color Net Price MA102172437 00-051131-06984-8 2 50 Gray $8.90 3M Heavy-Duty Duct Tape 3939 Features: Applications: sandblast overspray protection down cords and hinging poster board panels Compliances: 723 ASTM E84 Adhesion Strength: 55 oz/in Thickness: 9 mil Order No. Mfr. No. Width (in) Length (yd) Color Net Price MA101841232 00-051131-06975-6 2 60 Silver $13.25 3M Temflex General Use Vinyl Electrical Tape 1700 Features: vinyl insulating tape alkalies, acids, corrosion and varying weather conditions minimal bulk Applications: up to 600 V Compliances: listed Order No. Mfr. No. Width (in) Length (ft) Color Net Price MA102171819 00-054007-69764-0 3/4 60 Black $2.06 Scotch Premium Vinyl Electrical Tape Super 88 Features: and synthetic compounds and epoxy and polyurethane resins corrosion and varying weather conditions Applications: for low and high voltage bus and repairs Compliances: listed Order No. Mfr. No. Width (in) Length (ft) Pkg. Qty. Net Price MA102172089 00-054007-06143-4 3/4 66 10 $73.80 Scotch Super 33+ Vinyl Electrical Tape Features: and synthetic compounds and epoxy and polyurethane resins corrosion and varying weather conditions protection with minimum bulk Applications: Compliances: listed Order No. Mfr. No. Width (in) Length (ft) Pkg. Qty. Net Price MA102172087 00-054007-06133-5 3/4 52 10 $56.10 MA102171280 00-054007-06132-8 3/4 66 10 66.10

Previous Page
Next Page