Applied Product Catalog 2016 2017 Page 327 Applied Product Catalog 2016/2017

327 Industrial Supplies and Expertise General Industrial Products Crimped Wire Tube Brush Double Stem, Double Spiral Osborn tube brushes can be used for numerous internal cleaning jobs. They can be used as a hand tool, mounted in a drill press or on a portable power tool. Applications: Length of Brush Part: 2 1/2 in Steel Order No. Mfr. No. Brush Dia. (in) Wire Size (in) Overall Length (in) Net Price MA101476922 51033 1 0.01 5 $11.74 Scotch-Brite Ultra Fine Hand Pad 7448 Features: in-line sander Applications: Color: Light Gray Grit: Ultra Fine Size: 6 in x 9 in Abrasive Material: Silicon Carbide Pkg. Qty.: 20 Order No. Mfr. No. Net Price MA102179933 00-048011-04028-8 $38.40 Crimped Wire Tube Brush Single Stem, Single Spiral Internal brushes, also known as side-action brushes, are designed for use on portable tools and drill presses. They provide hard-working brush action for fast, thorough cleaning and finishing in such hard-to-reach places as small diameter holes, internally threaded surfaces and many otherwise inaccessible areas. Fill materials include steel and stainless steel. Steel Order No. Mfr. No. Brush Dia. (in) Wire Size (in) Length of Brush Part (in) Overall Length (in) Net Price MA101443433 51004 1/4 0.006 1 1/2 7 $11.13 MA101414470 51006 3/8 0.006 1 1/2 8 11.13 MA101455498 51008 1/2 0.008 2 8 8.57 Scotch-Brite General Purpose Hand Pad 7447 Applications: Size: 6 in x 9 in Color: Maroon Grit: Very Fine Abrasive Material: Aluminum Oxide Pkg. Qty.: 20 Order No. Mfr. No. Net Price MA101948190 00-048011-04029-5 $41.00 Aluminum Oxide Handy Rolls Coated abrasive rolls are designed for fast and easy sanding of various surfaces, and can be torn to exact lengths as needed. Handy rolls are packaged in a protective, convenient dispenser, which eliminates costly waste and permits neat, easy storage. Features: finishes Applications: Grit Length (yd) Width (in) Order No. Mfr. No. Net Price 50 50 2 MA101670889 66261127732 $59.28 60 50 2 MA101647878 66261127733 53.18 80 10 1 MA101651080 66261134298 19.22 50 1 MA101594793 66261126276 27.36 1 1/2 MA101651082 66261126288 37.79 2 MA101672582 66261126299 47.44 100 50 2 MA101686612 66261126298 46.05 120 10 1 MA101650627 66261134300 12.61 50 1 MA101643217 66261126274 26.42 1 1/2 MA101470197 66261126286 36.55 150 50 1 1/2 MA101637396 66261126285 36.55 2 MA101637398 66261126296 46.05 180 10 1 MA101670886 66261134302 12.61 50 1 MA101595104 66261126272 26.42 1 1/2 MA101530046 66261126284 36.55 2 MA101648221 66261126295 46.05 220 50 2 MA101648222 66261126294 46.05 240 50 1 MA101759650 66261126270 26.42 1 1/2 MA101557728 66261126282 36.55 280 50 2 MA101648501 66261126292 46.05 320 50 1 MA101801306 66261126268 26.42 1 1/2 MA101532649 66261126280 36.55 2 MA101647880 66261126291 44.04 400 50 2 MA101614344 66261126290 46.05

Previous Page
Next Page