Applied Product Catalog 2016 2017 Page 332 Applied Product Catalog 2016/2017

332 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com General Industrial Products Virtually Indestructible LED Headlight Features: Order No. Mfr. No. Battery Size Bulb Lumen Output (lm/m 2 ) Lumens Output Energy Mode (lm/m 2 ) Net Price MA111917648 DIYHL3AAA-BC 3 AAA LED 50 21 $13.37 LED Headlamp Features: gloves and is recessed to protect it from inadvertent activation of each light batteries are near the end of their usable life is on Battery Size: 3 AAA Modes: High, Medium or Low Beam Type Bulb Lumen Output (lm/m 2 ) Order No. Mfr. No. Net Price Spot (1) LED 150 MA102089094 61301 ARGO YLO $37.66 Flood (7) LED 120 MA101484024 61052 38.40 Spot to Flood (4) LED 80 MA104272449 61050 30.32 26 W Fluorescent Work Light w/ Single Outlet Features: at 10,000 hours Amps: 12 Cord Length: 25 ft Cord Type: SJT Order No. Mfr. No. Color Bulb Type Watts AWG Net Price MA101638193 SL-975 Black Fluorescent 13 16/3 $34.40 500 W Halogen Single Fixture Work Light Features: Color: Yellow Cord Length: 3 ft Cord Type: SJTW Order No. Mfr. No. Bulb Type Watts AWG Net Price MA101630539 SL-1002 Halogen 500 18/3 $14.32 Incandescent Work Light w/ Metal Guard & Single Outlet Features: Amps: 12 Cord Length: 25 ft Cord Type: SJT Order No. Mfr. No. Color Bulb Type Watts AWG Net Price MA105067383 SL-425A Yellow Incandescent 75 16/3 $16.16 Knucklehead Worklight Features: intrinsically safe equipment wearing heavy gloves rubber boot durability Beam Type Bulb Lumen Output (lm/ft 2 ) AC/DC Rechargeable Unit with 1 Rechargeable NiCd 4 AA Order No. Mfr. No. Net Price Order No. Mfr. No. Net Price Spot 1 C4 LED 180 MA111028689 90757 $186.55 MA110767286 90744 $109.39 Flood 2 C4 LED 200 MA110978460 90627 200.70 MA111028687 90642 106.06

Previous Page
Next Page