Applied Product Catalog 2016 2017 Page 335 Applied Product Catalog 2016/2017

335 Industrial Supplies and Expertise General Industrial Products DLR Series Two-Way Radio The ability to communicate and solve problems in real time is the cornerstone of good business operations. With the Motorola DLR Series digital radio, your team can quickly and easily communicate to improve operational efficiencies, solve problems rapidly, address unexpected situations and improve customer satisfaction. This lightweight radio, with its sleek styling, is a simple yet powerful collaboration tool. Its unique features will take your organization to a new level of performance and operational excellence. Features: Coverage - up to 300,000 sq ft and 20 floors Battery Life - up to 14 hours No FCC licensing required Programmable Button - allows for direct reply, direct call, page all available, call all available or instant mute Digital Audio Quality - stays louder and clearer everywhere you have coverage Digital Technology - only compatible with DTR Series radios; NOT compatible with analog radios (CLS, CLP, RM or RDX) Order No. Mfr. No. No. of Channels Power (W) Frequency Range Net Price MA111908948 DLR1020 2 1 900 MHz ISM Frequency-Hopping Spread Spectrum $209.00 MA111908951 DLR1060 6 1 900 MHz ISM Frequency-Hopping Spread Spectrum 219.00 Two-Way Radio Accessories RLN6309 RLN6351 HMN9026 HKLN4510 PMNN4434 For additional Motorola OEM two-way radio accessories not shown below including batteries, remote speaker microphones, belt clips, charging trays, antennas and more for ALL Motorola radios, please contact your local Applied service center. Use With Order No. Mfr. No. Accessory Type Net Price CLS Series MA101856534 56531 Multi-Unit Charger $169.23 MA101568330 SNN5571 Li-Ion Rechargeable Battery 35.38 DTR Series MA102110131 53960 Multi-Unit Charger 161.54 MA101586571 SNN5706 High Capacity Battery 40.77 RDX Series MA101569025 RLN6302 Leather Carrying Case 50.77 MA101548748 RLN6308 Ultra High Capacity Battery 101.54 MA101548747 RLN6309 Multi-Unit Charger 253.85 MA101477818 RLN6351 Standard Capacity Battery 76.92 RM Series MA110305072 PMNN4434 Li-Ion 2150 MAH Battery 60.00 MA110305071 PMLN6394 Single-Unit Charger 32.31 MA110305070 PMLN6384 Multi-Unit Charger 269.23 MA110305054 HKKN4028 Radio-To-Radio Cloning Cable 18.46 MA110305061 HKLN4510 Carry Holster With Swivel Belt Clip 16.15 RDX, RM and DLR Series MA110305053 HKKN4027 Customer Programming Software (CPS) Cable 36.92 CLS, DTR, RDX or RM Series MA102147388 HKLN4477 Surveillance Earpiece w/ PTT Microphone 41.54 MA101603381 RLN6423 Swivel Earpiece w/ PTT Microphone 26.92 MA101467420 HMN9026 Remote Speaker Microphone 57.69 MA101858201 56517 Earpiece Microphone 24.62 DLR Series MA111909073 HKLN4615 Belt Clip 18.46 MA111909077 PMLN7136 Multi-Unit Charger 376.92 MA111909078 PMLN7140 Single Unit Battery Charger 41.54 DP, CLP and SL Series MA110305064 HKNN4013 High Capacity Battery 34.62 MOTOROLA, MOTO, MOTOROLA SOLUTIONS, and the Stylized M logo are trademarks or registered trademarks of Motorola Trademark Holdings, LLC and are used under license. All other Circulator Fan Head Features: enclosed, permanently lubricated, permanent split capacitor motor Compliances: Single Phase Order No. Mfr. No. Size (in) Motor (hp) Amps Air Movement Low (cfm) Air Movement High (cfm) Net Price MA101639886 ACH24 24 1/4 2.5 5,000 6,800 $226.98 MA101654123 ACH30 30 1/4 2.7 6,000 7,900 235.43 MA101626662 IHP24H 24 1/3 3.0 5,200 7,000 287.82 MA101639885 IHP30H 30 1/3 3.4 6,200 8,200 300.68 Circulator Fan Mount ACMP ACMW Features: dome base with five carriage bolts Note: Order No. Mfr. No. Fan Mount Type Net Price MA101667162 ACMP Pedestal Mount $126.84 MA102075648 ACMW Wall Mount 46.56

Previous Page
Next Page