Applied Product Catalog 2016 2017 Page 337 Applied Product Catalog 2016/2017

337 Industrial Supplies and Expertise General Industrial Products 1500 Watt Portable Electric Heater Features: reset type limit control Compliances: /cUL Single Phase Order No. Mfr. No. Volts BTUs Watts Net Price MA101643772 198TMC 120 5,120 1500/900/600 $104.88 Portable Electric Salamander Heater Safe, indoor, portable heaters provide the climate control needed for interior jobs, without the threat of poisoning from combustion by-products given off by fuel/fire-type units. Features: air intake and output openings Compliances: Three Phase Order No. Mfr. No. Amps Volts kW BTUs Temperature Rise (F) Net Price MA101628535 FES15483E 18 480 15 51,195 45 $1,050.51 MA101631819 FES30483A 36 480 30 102,390 90 1,639.93 Fan Forced Portable Unit Heater Features: Compliances: /cUL listed Single Phase Order No. Mfr. No. Amps Volts Max. kW BTUs Temperature Rise (F) Net Price MA101654135 HF685TC 17.4 208 or 240 4.8 12,288 to 16,384 58 $271.11 MA101656925 HF686TC 20.2 208 or 240 5.6 14,330 to 19,107 75 302.59 Quartz Infrared Spot Heater Features: Applications: applications spot heating Compliances: Single Phase Order No. Mfr. No. Volts BTUs kW Net Price MA110830500 OCH-46-120VCE 120 5,120 1.5 $234.76 Outdoor Round Vinyl Extension Cord Features: Amps: 15 A Color: Orange Cord Type: SJTW AWG Length (ft) Order No. Mfr. No. Net Price 12/3 25 MA101623057 860-528 $42.99 50 MA101626785 860-529 59.03 Power and Light Cord Reel Duplex Outlet Box w/ GFCI (F) Single Receptacle Series 4000 and 5000 power cord and light cord reels offer many different styles of outlets and lamps. Easy to mount and structurally strong, the power cord and light cord reels have a robotically welded heavy gauge steel frame that attaches to most structurally sound surfaces. Amps: 15 Color: Red Cord Type: SJEOOW AWG Cord Length (ft) Order No. Mfr. No. Accessory Type Net Price 12/3 45 MA101509358 L45451237 Duplex Outlet Box w/ GFCI (F) $465.57 50 MA102298280 L55501233 Single Receptacle 516.93

Previous Page
Next Page