Applied Product Catalog 2016 2017 Page 338 Applied Product Catalog 2016/2017

338 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com General Industrial Products Brute FS1400HD Series Fiberglass Step Ladder Features: fiberglass rail protection and slip-resistant footing durable molded top that accommodates multiple tools Compliances: Canada Capacity: 375 lb Order No. Mfr. No. Size (ft) Step Size (in) Approx. Spread (in) Bottom Width (in) Net Price MA101900297 FS1404HD 4 3 28 15/16 19 9/16 $105.74 MA101899769 FS1406HD 6 3 40 7/8 22 9/16 134.11 MA101851428 FS1408HD 8 3 52 3/4 25 9/16 182.84 MA102172570 FS1410HD 10 3 64 11/16 28 9/16 253.87 MA101900366 FS1412HD 12 3 76 1/8 31 9/16 307.95 FE3200 Series Fiberglass Extension Ladder Features: serrated for a slip-resistant surface Applications: Compliances: Specifications Size (ft) Rail Depth (in) Stack Height (in) Inside Base (in) Inside Fly Width (in) Outside Base (in) Outside Fly Width (in) 16-28 3 1/4 6 1/4 14 11/16 13 11/16 17 1/16 16 1/16 32 3 5/16 6 1/2 15 5/16 14 5/16 18 3/4 16 11/16 36-40 3 11/32 6 1/2 15 5/16 14 5/16 18 3/4 16 11/16 Order No. Mfr. No. Section Height (ft) Size (ft) Bottom Width (in) Min. Width (in) Max. Width (in) Net Price MA102076320 FE3220 10 17 17 1/16 14 11/16 17 1/16 $220.95 MA102077430 FE3228 14 25 17 1/16 14 11/16 17 1/16 300.21 MA102075959 FE3240 a 20 35 18 3/4 15 5/16 18 3/4 472.78 a Type 1; 250 lb rated. FM1500 Series Fiberglass Twin Front Ladder Features: fiberglass rail protection and slip-resistant footing Compliances: Capacity: 300 lb Order No. Mfr. No. Size (ft) Step Size (in) Approx. Spread (in) Bottom Width (in) Net Price MA101942827 FM1504 4 3 37 1/2 19 9/16 $134.12 MA101844691 FM1506 6 3 22 9/16 174.66 MA101844692 FM1508 8 3 52 5/16 25 9/16 237.84 FS1500 Series Fiberglass Step Ladder Features: top that accommodates multiple tools slip-resistant footing Applications: Compliances: Capacity: 300 lb Order No. Mfr. No. Size (ft) Approx. Spread (in) Bottom Width (in) Net Price MA102076352 FS1504 4 28 15/16 19 9/16 $81.53 MA102075042 FS1506 6 40 7/8 22 9/16 106.65 MA102075958 FS1508 8 52 3/4 25 9/16 140.65 MA102089616 FS1510 10 64 11/16 28 9/16 207.49 MA102076960 FS1512 12 76 1/16 31 9/16 253.15 FXP1700 Series Fiberglass Pro Platform Ladder Features: of holding a load capacity of 300 lb slots and magnet and a larger platform slip-resistant footing Capacity: 300 lb Order No. Mfr. No. Size (ft) Approx. Spread (in) Bottom Width (in) Net Price MA110906872 FXP1704 4 43 3/4 24 3/4 $176.72 MA111780345 FXP1706 6 56 3/8 27 5/8 217.80 MA112012671 FXP1708 8 70 30 3/4 275.70 SD Series Cord and Light Reel All Graco cord and light reels feature an innovative slip ring design that promotes long life and durability. The spring is completely enclosed for protection and is easier and safer to repair with access on the open side of the reel. The sturdy, heavy gauge steel frame won't flex or bend. Internal components meet UL355, CSA22.2 no. 21 and IP44 standards for general, commercial and industrial grade use. Features: applications optional tool tap receptacle duplex GFCI receptacle mounting on bench, ceiling, wall or utility truck Cord Type: SJTOW Cord Length: 50 ft Type AWG Amps Order No. Mfr. No. Net Price Tri-plug GFCI Industrial Receptacle 12 15.00 MA110256798 24M525 $494.72 Extension Cord/LED Light 16 0.05 MA110256807 24M534 485.59

Previous Page
Next Page