Applied Product Catalog 2016 2017 Page 349 Applied Product Catalog 2016/2017

349 Bearings Industrial Supplies and Expertise 5300-C, 5300-SB Medium Series Bearing Open Double Sealed Double Shielded Features: thereby increasing resistance to misalignment full quota of balls has been introduced between the inner and outer ring Applications: both No Snap Ring I.D. (mm) O.D. (mm) Width (mm) Limiting Speed Grease (rpm) Limiting Speed Oil (rpm) Limiting Speed Sealed (rpm) Dynamic Load Rating (lbf) Static Load Rating (lbf) Open Double Sealed Double Shielded Order No. Mfr. No. Net Price Order No. Mfr. No. Net Price Order No. Mfr. No. Net Price 15 42 19.1 11,000 15,000 11,000 3,390 2,090 MA100760577 5302SB $61.37 17 47 22.2 11,000 14,000 11,000 4,860 2,860 MA102190779 5303SB 90.42 MA101169001 5303SBKFF $98.48 20 52 22.2 8,500 12,000 8,500 5,060 3,280 MA102143011 5304C 58.28 MA101169002 5304CZZ $78.20 MA100760588 5304CFF 78.03 25 62 25.4 7,500 10,000 7,500 6,910 4,590 MA100760601 5305C 67.63 MA100760603 5305CZZ 88.42 MA100760602 5305CFF 88.24 30 72 30.2 6,300 8,500 6,300 9,360 6,520 MA100760623 5306C 79.69 MA101169006 5306CZZ 104.63 MA101169004 5306CFF 104.63 35 80 34.9 5,600 7,500 5,600 11,100 7,760 MA100760643 5307C 79.19 MA100760644 5307CZZ 104.63 MA101169009 5307CFF 104.63 5300-M Medium Series Bearing Features: into the bearing in the reversing direction full quota of balls has been introduced between the inner and outer ring Applications: thrust loads or a combination of both No Snap Ring I.D. (mm) O.D. (mm) Width (mm) Limiting Speed Grease (rpm) Limiting Speed Oil (rpm) Limiting Speed Sealed (rpm) Dynamic Load Rating (lbf) Static Load Rating (lbf) Open Order No. Mfr. No. Net Price 30 72 30.2 6,300 8,500 6,300 10,500 9,670 MA100760624 5306M $94.72 35 80 34.9 5,600 7,500 5,600 11,800 10,800 MA100760647 5307M 111.98 40 90 36.5 5,000 6,700 5,000 15,100 14,700 MA100760664 5308M 131.50 45 100 39.7 4,500 6,000 4,500 18,200 18,000 MA100760687 5309M 159.53 50 110 44.5 4,000 5,300 4,000 21,400 MA100760698 5310M 190.91 5300 Series Double Row Ball Bearing Double row bearings are manufactured both as filling slot and Conrad-type, in light and medium series. The filling slot type has higher load capacity, but the Conrad-type provides a quieter operation and should be used when noise is a consideration. Applications: Compliances: certain hazardous substances in electrical and electronic equipment No Snap Ring I.D. (mm) O.D. (mm) Width (mm) Limiting Speed Grease (rpm) Limiting Speed Oil (rpm) Dynamic Load Rating (lbf) Static Load Rating (lbf) Open Order No. Mfr. No. Net Price 30 72 30.2 6,200 7,900 9,330 5,510 MA101518286 5306TNC3 $83.31 6,300 8,500 9,150 6,320 MA100761109 5306J 83.31 35 80 34.9 5,100 6,500 11,500 6,740 MA101519938 5307TNC3 82.79 5,600 7,500 11,500 8,100 MA100761184 5307J 82.79 40 90 36.5 4,700 5,800 13,900 8,770 MA101518129 5308TNC3 89.40 5,300 6,700 12,700 9,250 MA100761253 5308J 89.40 45 100 39.7 4,300 5,000 15,300 9,780 MA101518284 5309TNC3 108.53 4,500 6,000 15,400 11,400 MA100761312 5309J 108.53 50 110 44.5 3,600 4,200 18,200 11,900 MA101517830 5310TNC3 180.20 4,300 5,600 18,300 13,800 MA100761374 5310J 180.20 55 120 49.2 3,800 5,000 21,400 16,400 MA100761434 5311J 187.94 22,900 15,300 MA101517491 5311TNC3 187.94 60 130 54.0 3,400 4,500 28,100 19,100 MA101544740 5312TNC3 233.39 28,200 22,100 MA101098502 5312J 233.39 65 140 58.7 3,200 4,300 25,400 32,000 MA100761539 5313J 331.44 33,700 22,900 MA101517828 5313TNC3 331.44 Limiting speeds are lower with contact seals. For more information, contact your Applied service center.

Previous Page
Next Page