Applied Product Catalog 2016 2017 Page 350 Applied Product Catalog 2016/2017

350 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Bearings Medium 5300 Series Double Row Ball Bearing Medium 5300 series ball bearings are available in both Conrad and maximum capacity types. Suffix K denotes Conrad-type, e.g., 5303K. Suffix W or no suffix denotes maximum capacity type, e.g., 5310W. Features: the 300 series, single-row radial type for increased axial and radial rigidity in applications where design limits space No Snap Ring I.D. (mm) O.D. (mm) Width (mm) Dynamic Load Rating (lbf) Static Load Rating (lbf) Open Order No. Mfr. No. Net Price 15 42 19.1 3,800 2,080 MA100758968 5302K $61.86 17 47 22.2 5,100 2,850 MA100758994 5303K 91.56 20 52 22.2 6,400 3,450 MA100759029 5304K 89.39 25 62 25.4 8,500 4,750 MA100759068 5305K 71.80 30 72 30.2 14,000 9,300 MA101019696 5306W 95.91 35 80 34.9 15,600 10,800 MA100759157 5307W 115.74 40 90 36.5 20,400 15,000 MA100759197 5308W 142.07 45 100 39.7 24,000 18,300 MA100759234 5309W 161.53 50 110 44.5 28,500 22,000 MA100759271 5310W 193.29 W300 Medium Series Ball Bearing The W300 series has the same bores and O.D. as standard 300 series ball bearings, but the widths are equal to the 5300 series double-row ball bearings. The added width provides extra support for lockwashers on applications such as electric motors. Applications: No Snap Ring I.D. (mm) O.D. (mm) Width (mm) Dynamic Load Rating (lbf) Static Load Rating (lbf) Double Sealed Order No. Mfr. No. Net Price 25 62 25.4 6,000 2,750 MA100759070 W305PP $60.80 30 72 30.2 7,650 3,550 MA100759115 W306PP 61.65 35 80 34.9 8,500 4,150 MA100759154 W307PP 72.13 40 90 36.5 11,400 5,850 MA100759194 W308PP 109.37 45 100 39.7 13,400 7,100 MA100759230 W309PP 193.95 50 110 44.5 15,400 8,500 MA100759268 W310PP 185.82 55 120 49.2 18,300 10,000 MA100759303 W311PP 177.81 60 130 54.0 20,800 11,600 MA100759330 W312PP 206.51 W200 Light Series Ball Bearing These wide-type ball bearings are made with standard bores and O.D. and a single row of balls, but they have the same widths as double-row bearings of corresponding size. The extra width offers a larger support area for shaft and housing contact and added space for the prepacked lubricant. The wide-type, rubber seal bearings are particularly adapted for use in electric motors where they simplify housing design by eliminating auxillary seals. Applications: No Snap Ring I.D. (mm) O.D. (mm) Width (mm) Dynamic Load Rating (lbf) Static Load Rating (lbf) Double Sealed Order No. Mfr. No. Net Price 15 35 15.9 1,930 780 MA100758964 W202PP $33.63 17 40 17.5 2,360 1,000 MA100758986 W203PP 33.80 20 47 20.6 3,200 1,400 MA100759014 W204PP 40.22 25 52 20.6 3,450 1,560 MA100759053 W205PP 51.17 30 62 23.8 4,800 2,280 MA100759096 W206PP 44.31 35 72 27.0 6,400 3,050 MA100759139 W207PP 53.89 40 80 30.2 8,150 4,000 MA100759177 W208PP 61.00 45 85 30.2 8,150 4,000 MA100759217 W209PP 85.11 Very Light 6000 Series Deep Groove Ball Bearing No Snap Ring I.D. (mm) O.D. (mm) Width (mm) Limiting Speed (rpm) Reference Speed (rpm) Dynamic Load Rating (lbf) Static Load Rating (lbf) Open Double Sealed Double Shielded Order No. Mfr. No. Net Price Order No. Mfr. No. Net Price Order No. Mfr. No. Net Price 7 19 6 53,000 85,000 387 139 MA100755755 607 $9.59 MA101171385 607-2RSH/LHT23 $12.76 MA101559955 607-2Z/C3LHT23 $9.34 8 22 7 48,000 75,000 731 308 MA101544720 608JEM 8.26 MA101528276 608 2RSJEM 11.97 MA101526728 608 2ZJEM 8.67 9 24 7 43,000 70,000 834 373 MA100755773 609 11.66 MA101175060 609-2RSH/C3LHT23 15.49 MA101558410 609-2Z/LHT23 11.61 10 26 8 40,000 67,000 1,040 441 MA101527241 6000JEM 13.02 MA101523839 6000 2RSJEM 21.48 MA110050182 6000 2ZJEM 16.61 12 28 8 38,000 60,000 1,140 531 MA101537784 6001JEM 13.02 MA101525216 6001 2RSJEM 21.25 MA110050174 6001 2ZJEM 16.25 15 32 9 32,000 50,000 1,260 641 MA101524049 6002JEM 14.67 MA101546977 6002 2RSJEM 22.74 MA110050172 6002 2ZJEM 15.38 17 35 10 28,000 45,000 1,360 731 MA101524052 6003JEM 18.97 MA101526248 6003 2RSJEM 25.36 MA110050191 6003 2ZJEM 17.66 20 42 12 24,000 38,000 2,100 1,120 MA101546979 6004JEM 21.52 MA101527243 6004 2RSJEM 29.29 MA101526628 6004 2ZJEM 26.98 25 47 12 20,000 32,000 2,520 1,470 MA101526249 6005JEM 21.70 MA101530734 6005 2RSJEM 33.03 MA101526629 6005 2ZJEM 22.48 30 55 13 17,000 28,000 2,990 1,870 MA101527244 6006JEM 22.56 MA101530540 6006 2RSJEM 37.47 MA101553134 6006 2ZJEM 28.16 35 62 14 15,000 24,000 3,570 2,290 MA101530736 6007JEM 24.67 MA101546982 6007 2RSJEM 42.51 MA101528939 6007 2ZJEM 28.67 40 68 15 14,000 22,000 3,780 2,610 MA101528314 6008JEM 25.64 MA101529646 6008 2RSJEM 48.41 MA110050180 6008 2ZJEM 33.34 45 75 16 12,000 20,000 4,680 3,280 MA101523843 6009JEM 29.86 MA101482019 6009 2RSJEM 55.94 MA101562078 6009 2ZJEM 46.96 Continued on next page.

Previous Page
Next Page