Applied Product Catalog 2016 2017 Page 358 Applied Product Catalog 2016/2017

358 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Bearings 300K Medium Series Ball Bearing Open Double Sealed Double Shielded The 300 series ball bearings have a heavier cross section than the 200 series and are therefore capable of carrying considerably heavier radial thrust and combined loads for a given bore size. As this series is also capable of withstanding heavy shock loads, a ball bearing of heavier cross section is rarely required. The 300K series, Conrad-type bearing is well-balanced with deep races and uninterrupted race shoulders. These bearings are electric motor quality where extra quietness is a requirement. Applications: No Snap Ring I.D. (mm) O.D. (mm) Width (mm) Limiting Speed (rpm) Reference Speed (rpm) Dynamic Load Rating (lbf) Static Load Rating (lbf) Open Double Sealed Double Shielded Order No. Mfr. No. Net Price Order No. Mfr. No. Net Price Order No. Mfr. No. Net Price 35 80 21 12,000 19,000 7,460 4,270 MA101481686 6307JEM $34.23 MA101482073 6307 2RSJEM $44.97 MA101468535 6307 2ZJEM $46.59 40 90 23 11,000 17,000 9,220 5,400 MA101171798 6308JEM 43.25 MA101481747 6308 2RSJEM 63.29 MA101470543 6308 2ZJEM 60.18 45 100 25 9,500 15,000 11,900 7,080 MA101468537 6309JEM 68.84 MA101481965 6309 2RSJEM 83.54 MA101481750 6309 2ZJEM 85.96 50 110 27 8,500 13,000 13,900 8,540 MA101482563 6310JEM 74.27 MA101484075 6310 2RSJEM 86.96 MA101481751 6310 2ZJEM 78.00 55 120 29 8,000 12,000 16,100 10,100 MA101482719 6311JEM 122.30 MA101481692 6311 2RSJEM 143.19 MA101482241 6311 2ZJEM 128.18 60 130 31 7,000 11,000 18,400 11,700 MA101482971 6312JEM 143.16 MA101484079 6312 2RSJEM 174.63 MA101483123 6312 2ZJEM 173.87 65 140 33 6,700 10,000 20,800 13,500 MA101482564 6313JEM 184.82 MA101596190 6313 2RSJEM 251.85 MA101468597 6313 2ZJEM 210.93 70 150 35 6,300 9,500 23,400 15,300 MA101468538 6314JEM 218.81 MA101483611 6314 2RSJEM 300.82 MA101468539 6314 2ZJEM 252.39 75 160 37 5,600 9,000 25,600 17,200 MA101515749 6315JEM 274.85 MA101572450 6315 2RSJEM 298.89 MA110050184 6315 2ZJEM 305.43 80 170 39 5,300 8,500 27,900 19,500 MA101175258 6316JEM 316.95 MA101523825 6316 2RSJEM 411.28 MA101515750 6316 2ZJEM 366.49 85 180 41 5,000 8,000 29,900 21,700 MA101481754 6317JEM 304.36 MA101559952 6317 2RSJEM 458.38 MA100757064 6317-2ZJEM 398.43 90 190 43 4,800 7,500 32,200 24,300 MA101470548 6318JEM 349.59 MA101551252 6318 2RSJEM 468.63 MA101481697 6318 2ZJEM 402.81 95 200 45 4,500 7,000 34,400 26,500 MA101482245 6319JEM 412.07 MA101523822 6319 2ZJEM 435.09 100 215 47 4,300 6,700 39,100 31,500 MA101482158 6320JEM 498.71 MA110050185 6320 2ZJEM 615.77 With Snap Ring I.D. (mm) O.D. (mm) Width (mm) Limiting Speed (rpm) Reference Speed (rpm) Dynamic Load Rating (lbf) Static Load Rating (lbf) Open Double Sealed Double Shielded Order No. Mfr. No. Net Price Order No. Mfr. No. Net Price Order No. Mfr. No. Net Price 20 52 15 19,000 30,000 3,570 1,750 MA110050204 6304NRJEM $23.81 MA101515729 6304 2RSNRJEM $26.33 MA110050203 6304 2ZNRJEM $23.04 25 62 17 16,000 24,000 5,060 2,610 MA101482554 6305NRJEM 31.44 MA101481740 6305 2RSNRJEM 31.36 MA101469952 6305 2ZNRJEM 31.36 30 72 19 13,000 20,000 6,320 3,600 MA101483113 6306NRJEM 43.99 MA101482560 6306 2RSNRJEM 55.36 MA101482966 6306 2ZNRJEM 55.36 35 80 21 12,000 19,000 7,460 4,270 MA101483156 6307NRJEM 58.64 MA101483117 6307 2RSNRJEM 66.15 MA101483118 6307 2ZNRJEM 66.15 40 90 23 11,000 17,000 9,220 5,400 MA101482074 6308NRJEM 46.95 MA101481964 6308 2RSNRJEM 65.27 MA110050206 6308 2ZNRJEM 65.27 45 100 25 9,500 15,000 11,900 7,080 MA101483157 6309NRJEM 74.49 MA101483159 6309 2RSNRJEM 108.80 MA110050207 6309 2ZNRJEM 108.31 50 110 27 8,500 13,000 13,900 8,540 MA101481966 6310NRJEM 93.27 MA101470544 6310 2RSNRJEM 122.98 MA110050171 6310 2ZNRJEM 122.42 Continued from previous page. Medium 6300 Series Deep Groove Ball Bearing No Snap Ring Open Double Sealed Double Shielded I.D. (mm) O.D. (mm) Width (mm) Dynamic Load Rating (lbf) Static Load Rating (lbf) Open Double Sealed Double Shielded Order No. Mfr. No. Net Price Order No. Mfr. No. Net Price Order No. Mfr. No. Net Price 10 35 11 2,080 780 MA101019646 300K $24.39 MA101019647 300KDD $17.12 12 37 12 2,120 815 MA101019648 301K 17.14 MA100758949 301KDD 14.27 15 42 13 3,000 1,180 MA102038396 302K 15.37 MA100758967 302KDD 14.94 17 47 14 3,450 1,460 MA102037309 303K 19.99 MA100758992 303PP $24.09 MA100758991 303KDD 19.25 20 52 15 4,050 1,760 MA100759017 304K 21.46 MA100759020 304PP 24.74 MA100759019 304KDD 21.65 25 62 17 6,000 2,750 MA100759057 305K 28.31 MA100759060 305PP 27.79 MA100759059 305KDD 25.22 30 72 19 7,650 3,550 MA100759101 306K 33.88 MA100759104 306PP 51.82 MA100759103 306KDD 40.25 35 80 21 8,500 4,150 MA100759143 307K 34.65 MA100759146 307PP 45.51 MA100759145 307KDD 47.18 40 90 23 11,400 5,850 MA100759182 308K 43.79 MA101019303 308PP 64.08 MA102040013 308KDDN 60.96 45 100 25 13,400 7,100 MA101019305 309K 69.69 MA100759222 309PP 84.60 MA100759221 309KDD 86.66 Continued on next page.

Previous Page
Next Page