Applied Product Catalog 2016 2017 Page 363 Applied Product Catalog 2016/2017

363 Bearings Industrial Supplies and Expertise 7200 Series Super Precision Angular Contact Bearing Super precision angular contact bearings are specifically designed for rigid, high speed, high precision machine tool spindles. Their state-of-the-art preload control ensures consistent high performance. Both standard and high speed ROBUST designs are available to meet the varied needs of the industry. Features: hazardous substances in electrical and electronic equipment Applications: No Snap Ring I.D. (mm) O.D. (mm) Width (mm) Limiting Speed Grease (rpm) Limiting Speed Oil (rpm) Dynamic Load Rating (lbf) Static Load Rating (lbf) Open Order No. Mfr. No. Net Price 17 40 12 40,400 61,500 2,450 1,310 MA101517568 7203CTRDULP4Y $392.05 20 47 14 34,400 52,300 3,260 1,820 MA102153104 7204CTRDULP4Y 441.70 30 62 16 25,000 38,100 5,180 3,310 MA102100064 7206CTRDULP4Y 525.62 35 72 17 21,500 32,800 6,830 4,480 MA101518427 7207CTRDULP4Y 604.27 45 85 19 17,700 27,000 9,150 6,480 MA101518021 7209CTRDULP4Y 726.59 50 90 20 16,500 25,000 9,590 7,170 MA101517474 7210CTRDULP4Y 754.30 55 100 21 14,900 22,600 11,900 9,040 MA101511098 7211CTRDULP4Y 831.49 60 110 22 13,600 20,600 14,400 11,000 MA101540476 7212CTRDULP4Y 976.61 65 120 23 12,500 19,000 16,400 13,200 MA101511001 7213CTRDULP4Y 1,149.38 70 125 24 11,800 18,000 17,900 14,600 MA101518536 7214CTRDULP4Y 1,251.03 Light 7200 Series Angular Contact Ball Bearing Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction). Features: Applications: No Snap Ring I.D. (mm) O.D. (mm) Width (mm) Limiting Speed (rpm) Reference Speed (rpm) Dynamic Load Rating (lbf) Static Load Rating (lbf) Open Order No. Mfr. No. Net Price 20 47 14 19,000 18,000 3,150 1,870 MA101171913 7204BECBY $58.85 25 52 15 17,000 3,510 2,290 MA100756062 7205BECBY 65.19 30 62 16 14,000 5,350 3,510 MA100756153 7206BECBY 57.22 35 72 17 12,000 6,900 4,680 MA100756251 7207BECBY 77.24 40 80 18 11,000 8,180 5,850 MA101173913 7208BECBY 84.79 45 85 19 10,000 8,480 6,300 MA101169318 7209BECBY 88.80 50 90 20 9,000 8,770 6,860 MA101169319 7210BECBY 148.42 55 100 21 8,000 7,500 11,000 8,540 MA100756644 7211BECBY 107.81 60 110 22 7,500 12,900 10,200 MA100756729 7212BECBY 198.36 65 120 23 6,700 6,300 14,900 12,100 MA101169320 7213BECBY 237.81 75 130 25 6,000 5,600 16,400 14,400 MA100756943 7215BECBY 229.87 80 140 26 5,600 18,700 16,500 MA100756997 7216BECBY 201.03 100 180 34 4,300 4,000 30,400 27,400 MA100757166 7220BECBM 470.46 110 200 38 3,800 3,600 36,600 34,400 MA100757212 7222BECBM 656.76 Looking for something not shown in the catalog? Applied has a wide range of supplies to meet your needs. Give us a call today, and we'll be happy to assist you. Don't Forget...

Previous Page
Next Page