Applied Product Catalog 2016 2017 Page 37 Applied Product Catalog 2016/2017

37 Industrial Supplies and Expertise Hand, Power & Analytical Tools 14" 76 cc MM4 Four Stroke Power Cutter Features: oil/fuel can for continuous operation engineered into the cam gear to reduce pull start force by 40% Order No. Mfr. No. Blade Dia. (in) Arbor Hole (mm) RPM Max. RPM Net Price MA110838123 EK7651H 14 20 4,300 9,350 $1,636.71 5" SJS II Angle Grinder with Tuck Point Guard Features: and 11,000 rpm drive mechanism that is engineered to reduce vibration for increased operator comfort during extended use clean and accurate tuck pointing and cutting depth setting for quick changes stops for added user convenience Order No. Mfr. No. Amps Voltage Wheel Size (in) RPM Net Price MA112095951 GA5040X1 10 110/120 5 11,000 $370.97 4 Gallon Portable Wet/Dry Vac Features: wet/dry vacuum in a compact package backed by industry's best warranty provides an area for the storage of the 20' power cord construction to meet the higher demands found at worksites work-sites and busy shops Amps: 9 A Horsepower: 5 hp Nozzles: Car Filter Type: Fine Dust Extension Wands: 2 Order No. Mfr. No. Capacity (gal) Hose Size (in) Hose Length (ft) Net Price MA111957650 50313 4 1 7/8 8 $129.42 4.5 Gallon ProPack Wet/Dry Vac Features: wet/dry vacuum motor backed by industry's best warranty and 20' power cord inside the vac, keeping everything organized and close at hand folds away for storage Amps: 9 A Horsepower: 5 hp Nozzles: Crevice, Dusting Brush, Utility Filter Type: Fine Dust Extension Wands: 2 Order No. Mfr. No. Capacity (gal) Hose Size (in) Hose Length (ft) Net Price MA111957651 50318 4 1/2 1 7/8 7 $150.32 delivery and reduces the occurrence of flooding during cold starts when not in use to prevent unexpected movement provides cleaner air for better engine durability engine life contaminates from restricting air flow allowing cuts directly adjacent to curb edges, wall or directly above the ground operator comfort threads guard for improved ergonomics debris for longer tool life coating to the field for protection from debris and longer tool life of worksites hose extends to 7' tools, etc. filter fastening system - Install or remove your filter quickly, easily and secure without tools or fasteners and is four times more durable than their standard hose; smooth interior surface to reduce clogging and can be stored on board job sites, tools, etc. filter fastening system - Install or remove your filter quickly and easily and secure without tools or fasteners

Previous Page
Next Page