Applied Product Catalog 2016 2017 Page 371 Applied Product Catalog 2016/2017

371 Bearings Industrial Supplies and Expertise 8700 Extra Light Inch Series Extended Inner Ring Bearing Snap ring allows for easy positioning during mounting and eliminates costly machining operations. Features: I.D. (in) O.D. (in) Width (in) Limiting Speed (rpm) Dynamic Load Rating (lbf) Static Load Rating (lbf) Double Sealed No Snap Ring With Snap Ring Order No. Mfr. No. Net Price Order No. Mfr. No. Net Price 5/8 1 3/4 1.092 5,000 1,366 707 MA110020178 8702-88 $23.86 MA102066077 S8702-88 $30.09 3/4 1 3/4 1.092 5,000 1,366 707 MA102066500 8703-88 27.04 MA102060348 S8703-88 28.72 1 2 1.179 5,000 2,040 1,096 MA102060353 8706-88 29.99 MA110036601 S8706-88 31.22 1 1/4 2 9/16 1.417 5,000 3,070 1,831 MA102058719 8709-88 46.77 MA102059415 S8709-88 47.93 Chrome Steel Ball Grade: Grade 25 Ball Dia.Tolerance: Ball Dia. (in) Small Large Order No. Mfr. No. Pkg. Qty. Net Price Order No. Mfr. No. Pkg. Qty. Net Price 1/8 MA102222105 1/8MINI PACK 225 $13.79 MA102225272 1/8MAXI PACK 1,500 $57.90 3/16 MA102222106 3/16MINI PACK 175 12.89 MA102215624 3/16MAXI PACK 800 38.88 1/4 MA102232555 1/4MINI PACK 100 12.23 MA102222113 1/4MAXI PACK 800 52.68 5/16 MA102215618 5/16MINI PACK 65 11.04 MA102216083 5/16MAXI PACK 500 44.61 3/8 MA102226421 3/8MINI PACK 45 10.15 MA102226425 3/8MAXI PACK 400 43.47 7/16 MA102212999 7/16MINI PACK 30 11.46 MA102215625 7/16MAXI PACK 250 51.07 1/2 MA102211415 1/2MINI PACK 20 9.18 MA102213001 1/2MAXI PACK 150 34.59 9/16 MA102212452 9/16MINI PACK 15 10.89 MA102212455 9/16MAXI PACK 100 41.75 5/8 MA102211416 5/8MINI PACK 10 9.50 MA102225273 5/8MAXI PACK 100 47.48 11/16 MA102217141 11/16MINI PACK 8 11.46 3/4 MA102232557 3/4MINI PACK 6 9.35 MA102212457 3/4MAXI PACK 50 39.17 Tapered Roller Bearing The most basic and widely used type of tapered roller bearing. It is comprised of two main separable parts, the inner race assembly cone and the outer race cup. During equipment assembly, single-row bearings can be set to the required clearance (endplay) or preload condition to optimize performance. Material: Steel Series Cones Cups Order No. Mfr. No. I.D. (in) Cone Width (in) Max. Shaft Fillet Radius (in) Net Price Order No. Mfr. No. O.D. (in) Cup Width (in) Max. Housing Fillet Radius (in) Net Price 255 MA100001480 2520 2.6150 0.8125 0.13 $27.74 335 MA100001095 342A 1.6250 1.1800 0.14 $44.56 MA100001084 332 3.1500 0.7018 0.05 20.34 355 MA100001104 354A 3.3460 0.6875 0.05 21.34 MA100721114 3525 3.4375 0.9375 0.13 22.19 365 MA100001120 NA366 1.9685 0.9850 0.14 80.56 MA100001113 362 3.5430 0.6250 0.08 24.10 MA100001122 368 2.0000 0.8750 0.06 38.71 MA100001114 362A 3.5000 0.6501 0.05 18.75 MA100001123 368A 2.0000 0.8750 0.14 32.50 MA100001115 363 3.5430 0.7874 0.03 26.91 375 MA100721130 3730 3.6720 0.9375 0.03 31.65 385 MA100001148 386A 1.8750 0.8640 0.03 38.78 MA100001137 382 3.8750 0.7018 0.03 26.04 MA100001149 387 2.2500 0.8640 0.09 38.63 MA100001138 382A 3.8125 0.6250 0.03 17.17 MA100001150 387A 2.2500 0.8640 0.14 28.48 MA100001140 383A 3.9370 0.7018 0.08 30.35 MA100001151 387AS 2.2500 0.8640 0.20 29.06 MA100001152 387S 2.2500 0.8640 0.03 44.15 MA100001153 388A 2.2650 0.8640 0.14 41.46 395 MA100001156 390 2.2500 0.8660 0.09 56.79 MA100001160 394A 4.3310 0.7411 0.05 25.26 MA100001157 390A 2.5000 0.8660 0.06 45.90 MA100001163 394AS 4.3310 0.7411 0.13 27.23 Continued on next page.

Previous Page
Next Page