Applied Product Catalog 2016 2017 Page 375 Applied Product Catalog 2016/2017

375 Bearings Industrial Supplies and Expertise Metric Tapered Roller Bearing Cone & Cup Set The most basic and widely used type of tapered roller bearing. It is comprised of two main separable parts, the inner race assembly cone and the outer race cup. During equipment assembly, single-row bearings can be set to the required clearance (endplay) or preload condition to optimize performance. I.D. (mm) O.D. (mm) Width (mm) Order No. Mfr. No. Net Price 25 52 16.25 MA100721605 30205M-90KM1 $21.84 30 62 17.25 MA101714955 30206M90KM1 23.41 40 80 32 MA100721678 33208 90KA1 50.46 50 80 20 MA101611879 32010X-90KA1 45.20 110 29.25 MA100721630 30310 90KA1 74.48 65 100 23 MA101615147 32013X-90KA1 74.41 80 125 29 MA101622486 32016X90KA1 83.55 100 150 32 MA101614819 32020X90KA1 135.51 Tapered Roller Bearing Material: Steel Continued from previous page. Series Cones Cups Order No. Mfr. No. I.D. (in) Cone Width (in) Max. Shaft Fillet Radius (in) Net Price Order No. Mfr. No. O.D. (in) Cup Width (in) Max. Housing Fillet Radius (in) Net Price HM516800 MA100722409 JHM516849 3.3465 1.4960 0.12 $126.22 MA100722408 JHM516810 5.5120 1.2402 0.10 $66.29 HM522600 MA100722420 JHM522649 4.3307 1.8110 0.12 245.07 MA100722418 JHM522610 7.0870 1.4961 0.10 120.56 HM803100 MA100722529 HM803146 1.6250 1.1560 0.14 43.44 MA100722526 HM803110 3.5000 0.9063 0.13 26.17 MA100722530 HM803149 1.7500 1.1560 0.14 41.68 HM804800 MA100722538 HM804846 1.8750 1.1560 0.14 53.21 MA100722534 HM804810 3.7500 0.9063 0.13 29.82 HM807000 MA100722549 HM807040 1.7500 1.4375 0.14 76.18 MA100722544 HM807010 4.1250 1.1250 0.13 35.02 MA100722552 HM807046 2.0000 1.4375 0.14 75.34 HM903200 MA100722592 HM903249 1.7500 1.1250 0.14 60.31 MA100722588 HM903210 3.7500 0.8750 0.03 38.56 L44600 MA100721781 L44643 1.0000 0.5800 0.05 14.09 MA100721778 L44610 1.9800 0.4200 0.05 6.21 MA100721783 L44649 1.0625 0.5800 0.14 14.74 L45400 MA100721795 L45449 1.1417 0.5800 0.14 12.89 L68100 MA100721979 L68149 1.3775 0.6600 Special 14.72 MA100721976 L68110 2.3280 0.4700 0.05 6.84 MA100721977 L68111 2.3610 0.4700 0.05 8.01 L69300 MA100721986 JL69349 1.4961 0.6690 14.95 MA100721985 JL69310 2.4800 0.5315 0.05 7.70 L610500 MA100722446 L610549 2.5000 0.7500 0.06 98.01 MA101191764 L610510 3.7190 0.5938 0.06 40.46 LM11700 MA100721309 LM11749 0.6875 0.5750 0.05 13.31 MA100721308 LM11710 1.5700 0.4200 0.05 6.49 LM11900 MA100721314 LM11949 0.7500 0.6550 0.05 10.76 MA100721312 LM11910 1.7810 0.4750 0.05 6.06 LM12700 MA100721328 LM12749 0.8656 0.6550 0.05 12.77 MA100721325 LM12710 1.7810 0.4750 0.05 5.81 MA100721326 LM12711 1.8100 0.4750 0.05 6.26 LM29700 MA100721599 LM29710 2.5625 0.5500 0.05 13.09 LM48500 MA100721841 LM48548 1.3750 0.7200 Special 15.28 MA100721840 LM48510 2.5625 0.5500 0.05 8.56 LM67000 MA100721943 LM67048 1.2500 0.6600 Special 13.14 MA100721941 LM67010 2.3280 0.4650 0.05 6.66 MA100721944 LM67049A 1.2500 0.6600 0.03 19.97 LM102900 MA100722152 LM102949 1.7812 0.7800 0.14 18.56 MA100722151 LM102910 2.8910 0.6200 0.03 9.45 LM104900 MA100722160 LM104949 2.0000 0.8750 0.14 21.98 MA100722154 LM104911 3.2500 0.6500 0.05 12.38 MA100722159 JLM104948 1.9685 0.8470 0.12 26.24 MA100722153 JLM104910 3.2280 0.6693 0.02 12.16 LM501300 MA100722386 LM501349 1.6250 0.7800 0.14 18.95 MA100722382 LM501310 2.8910 0.5800 0.03 8.82 MA100722384 LM501314 2.8910 0.6537 0.03 10.39 LM506800 MA100722392 JLM506849 2.1654 0.9050 0.06 35.87 MA100722390 JLM506810 3.5430 0.7283 0.02 19.61 LM508700 MA100722394 JLM508748 2.3622 0.9450 0.20 58.27 LM603000 MA100722445 LM603049 1.7812 0.7810 0.14 20.27 MA100722441 LM603011 3.0625 0.5937 0.03 11.73 MA100722442 LM603012 3.0625 0.6562 0.03 11.78 LM704600 MA100722461 JLM704610 3.3070 0.6890 0.06 14.95 LM710900 MA100722464 JLM710949C 2.5591 0.9050 0.12 63.97 MA100722463 JLM710910 4.1340 0.7283 0.04 31.06 LM813000 MA100722557 JLM813049 2.7559 0.9840 0.04 75.28 MA100722556 JLM813010 4.3310 0.8071 0.10 35.41 LM814800 MA100722568 LM814849 3.0625 1.0000 0.14 76.43 MA100722567 LM814810 4.6250 0.7500 0.13 38.15 M12600 MA100721324 M12649 0.8437 0.7200 0.05 14.11 MA100721321 M12610 1.9690 0.5500 0.05 7.25 M84500 MA100722048 M84548 1.0000 0.7650 0.06 48.01 MA100722047 M84510 2.2500 0.5800 0.06 17.12 M86600 MA100722060 M86649 1.1875 0.8440 0.06 18.37 MA100722057 M86610 2.5310 0.6563 0.06 9.75 M88000 MA100722072 M88048 1.3125 0.8750 0.03 19.08 MA100722067 M88010 2.6875 0.6875 0.06 9.98 M201000 MA100722187 M201047 1.5625 0.8700 0.03 35.41 MA100722186 M201011 2.8750 0.8400 0.09 20.87 M205100 MA100722190 JM205149 1.9685 1.1020 0.12 53.21 MA100722189 JM205110 3.5430 0.9055 0.10 26.40 M207000 MA100722193 JM207049 2.1654 1.1420 0.06 57.26 MA100722192 JM207010 3.7400 0.9252 0.10 26.98 M511900 MA100722396 JM511946 2.5591 1.1020 0.12 51.38 MA100722395 JM511910 4.3310 0.8858 0.10 27.99 M515600 MA100722402 JM515649 3.1496 1.3390 0.12 96.89 MA100722400 JM515610 5.1180 1.1220 0.10 51.22 M716600 MA100722487 JM716649 3.3465 1.1420 0.12 63.02 MA100722485 JM716610 5.1180 0.9449 0.10 36.36 M802000 MA100722525 M802048 1.6250 1.0100 0.14 27.31 MA100722524 M802011 3.2500 0.7950 0.13 14.04 M804000 MA100722533 M804049 1.8750 1.0000 0.14 38.43 MA100722531 M804010 3.5000 0.7500 0.13 25.49 M822000 MA100722572 JM822049 4.3307 1.3780 0.12 139.84

Previous Page
Next Page