Applied Product Catalog 2016 2017 Page 377 Applied Product Catalog 2016/2017

377 Bearings Industrial Supplies and Expertise Removable Inner Ring - Straight Double Flange Outer Ring and Single Flange Inner Ring I.D. (mm) O.D. (mm) Width (mm) Limiting Speed (rpm) Reference Speed (rpm) Dynamic Load Rating (lbf) Static Load Rating (lbf) Brass/Bronze Polyamide (Molded Nylon) Steel Order No. Mfr. No. Net Price Order No. Mfr. No. Net Price Order No. Mfr. No. Net Price 20 47 14 19,000 16,000 5,640 4,950 MA100742796 NU204ECP $64.54 - 52 15 18,000 15,000 6,920 5,850 MA100742960 NU304ECP 74.51 - 25 52 15 16,000 14,000 6,430 6,070 MA100742801 NU205ECP 67.79 - 62 17 15,000 12,000 9,040 8,210 MA100742965 NU305ECP 81.28 MA100742964 NU305ECJ $86.05 30 62 16 14,000 13,000 8,540 8,210 MA100000620 NU206ECP 79.93 MA100742808 NU206ECJ 79.93 72 19 12,000 11,000 11,500 10,800 MA101649446 NU306ECM $214.09 MA100742972 NU306ECP 101.28 MA100742971 NU306ECJ 110.01 35 72 17 12,000 11,000 10,900 10,800 MA101471846 NU207ECM 150.74 MA100742815 NU207ECP 99.99 MA100742813 NU207ECJ 108.58 80 21 11,000 9,500 14,500 14,200 MA101643547 NU307ECM 226.87 MA100742979 NU307ECP 141.55 MA100742978 NU307ECJ 163.53 40 80 18 11,000 9,500 12,100 11,900 MA101484913 NU208ECM 273.58 MA100742823 NU208ECP 100.13 MA100000622 NU208ECJ 127.71 90 23 9,500 8,000 18,200 17,500 MA101170569 NU308ECM 272.13 MA100742989 NU308ECP 166.96 MA100742987 NU308ECJ 166.96 45 85 19 9,500 9,000 13,600 14,400 MA101485081 NU209ECM 305.99 MA100742830 NU209ECP 119.56 MA100742829 NU209ECJ 129.71 100 25 8,500 7,500 22,300 22,500 MA101172898 NU309ECM 271.32 MA100742999 NU309ECP 184.14 MA100742997 NU309ECJ 199.78 50 90 20 9,000 8,500 14,500 15,600 MA101646584 NU210ECM 270.27 MA100742837 NU210ECP 130.16 MA100742836 NU210ECJ 147.15 110 27 8,000 6,700 24,700 25,200 MA101172901 NU310ECM 321.12 MA100000626 NU310ECP 181.29 - 55 100 21 8,000 7,500 18,900 21,400 MA101485257 NU211ECM 267.20 MA100742846 NU211ECP 142.34 MA100742845 NU211ECJ 142.34 120 29 7,000 6,000 31,000 32,200 MA101172905 NU311ECM 375.28 MA100743020 NU311ECP 201.13 MA100743017 NU311ECJ 280.94 60 110 22 7,500 6,700 21,000 22,900 MA101172791 NU212ECM 316.13 MA100742855 NU212ECP 179.91 - 130 31 6,700 5,600 34,000 36,000 MA101172906 NU312ECM 469.24 MA100743031 NU312ECP 240.87 MA100743029 NU312ECJ 291.29 65 120 23 6,700 6,300 23,800 26,500 MA101172795 NU213ECM 348.79 MA100742864 NU213ECP 250.39 - 140 33 6,000 5,300 41,100 44,100 MA101172909 NU313ECM 481.38 MA100743040 NU313ECP 282.02 MA100743038 NU313ECJ 307.35 70 125 24 6,300 6,000 26,800 30,800 MA101656407 NU214ECM 362.66 MA100742872 NU214ECP 194.12 MA100742871 NU214ECJ 194.12 150 35 5,600 4,800 46,100 51,300 MA101170570 NU314ECM 533.81 MA100743050 NU314ECP 351.43 MA100743048 NU314ECJ 372.44 75 130 25 6,000 5,600 29,200 35,100 MA101170558 NU215ECM 393.21 MA100742881 NU215ECP 215.50 MA100742879 NU215ECJ 229.44 160 37 5,300 4,500 54,400 59,600 MA100743058 NU315ECM 661.45 MA100743059 NU315ECP 429.96 MA100743056 NU315ECJ 532.05 80 140 26 5,600 5,300 31,000 37,300 MA100742890 NU216ECM 459.60 MA100742888 NU216ECP 242.18 MA100742887 NU216ECJ 242.18 170 39 5,000 4,300 58,500 65,200 MA101172916 NU316ECM 719.51 MA100743067 NU316ECP 463.50 MA100000629 NU316ECJ 505.30 85 150 28 5,300 4,800 37,100 45,000 MA101640757 NU217ECM 564.34 MA100742898 NU217ECP 309.58 MA100742897 NU217ECJ 428.85 180 41 4,800 4,000 66,800 75,300 MA101172918 NU317ECM 882.41 MA100743078 NU317ECP 516.35 MA100743077 NU317ECJ 584.62 90 160 30 5,000 4,500 41,100 49,500 MA101172801 NU218ECM 600.30 MA100742905 NU218ECP 351.08 MA100742903 NU218ECJ 497.44 190 43 4,500 3,800 71,700 80,900 MA101170572 NU318ECM 964.23 MA100743087 NU318ECP 594.58 MA100743080 NU318ECJ 690.06 95 170 32 4,800 4,300 49,500 59,600 MA101647776 NU219ECM 692.19 MA100742911 NU219ECP 415.12 MA100742909 NU219ECJ 628.89 200 45 4,300 3,600 76,700 87,700 MA101170573 NU319ECM 1,087.84 MA100743097 NU319ECP 777.22 MA100743095 NU319ECJ 716.97 100 180 34 4,500 4,000 56,400 68,600 MA100742920 NU220ECP 519.58 MA100742918 NU220ECJ 519.58 215 47 3,800 3,200 87,900 98,900 MA101172923 NU320ECM 1,193.02 MA100743106 NU320ECP 912.19 MA100743103 NU320ECJ 912.19 105 190 36 4,300 3,800 59,400 70,800 MA100742925 NU221ECP 559.42 MA100742924 NU221ECJ 569.33 225 49 3,800 3,200 98,900 112,000 MA101587447 NU321ECP 1,018.84 MA100743110 NU321ECJ 1,039.64 110 200 38 4,000 3,600 65,700 82,100 MA101172829 NU222ECM 1,019.88 MA100742932 NU222ECP 607.70 MA100742930 NU222ECJ 894.32 240 50 3,400 3,000 105,000 121,000 MA100743116 NU322ECM 1,551.58 MA100743117 NU322ECP 1,059.76 MA100743114 NU322ECJ 1,059.76 120 215 40 3,600 3,400 76,700 96,700 MA101172843 NU224ECM/ C3 972.90 - MA100742937 NU224ECJ 726.15 260 55 3,200 2,800 121,000 139,000 MA101647781 NU324ECM 1,982.74 MA101172934 NU324ECP 1,305.90 MA100743120 NU324ECJ 1,305.90 130 230 40 3,400 3,200 80,500 102,000 MA101172845 NU226ECM 1,547.10 MA101170564 NU226ECP 801.50 MA100742940 NU226ECJ 801.50 280 58 3,000 2,400 141,000 169,000 MA101172936 NU326ECP 1,719.21 MA100743124 NU326ECJ 2,166.41 140 250 42 3,200 2,800 87,900 115,000 MA101512383 NU228ECML 1,777.34 - MA100742944 NU228ECJ 1,166.29 300 62 2,800 2,400 153,000 187,000 MA101172938 NU328ECM 2,860.19 - MA100743127 NU328ECJ 2,350.04 150 270 45 2,800 2,600 100,000 135,000 - MA100742945 NU230ECJ 1,342.47 Tapered Roller Bearing Cone & Cup Set The most basic and widely used type of tapered roller bearing. It is comprised of two main separable parts, the inner race assembly cone and the outer race cup. During equipment assembly, single-row bearings can be set to the required clearance (endplay) or preload condition to optimize performance. Cage Material: Steel (unless noted) I.D. (in) O.D. (in) Width (in) Cone No. Cup No. Order No. Mfr. No. Net Price 0.6875 1.5700 0.545 LM11749 LM11710 MA101711734 SET1 $19.00 0.7500 1.7810 0.610 LM11949 LM11910 MA101708025 SET2 16.14 0.8437 1.7810 0.610 LM12748 LM12710 MA100001028 SET34 23.74 1.9690 0.690 M12649 M12610 MA100001005 SET3 20.31 0.8656 1.7810 0.610 LM12749 LM12710 MA100001014 SET12 17.96 LM12749FP LM12710P MA101846155 SET12FP a 25.13 1.8120 0.610 LM12749 LM12711 MA100001018 SET16 18.22 a Cage Material: Polymer. Continued from previous page. Type EC Cylindrical Roller Bearing I.D. (in) O.D. (in) Width (in) Cone No. Cup No. Order No. Mfr. No. Net Price 1.0000 1.9800 0.560 L44643 L44610 MA101637360 SET14 $19.48 1.0625 1.9800 0.560 L44649 L44610 MA101709285 SET4 20.06 1.1420 1.9800 0.580 L45449 L45410 MA100001010 SET8 19.00 1.2500 2.3280 0.625 LM67048 LM67010 MA101708544 SET6 19.00 1.2600 2.0870 0.591 JL26749F JL26710 MA100001036 SET46 49.84 1.3750 2.5625 0.710 LM48548 LM48510 MA101709056 SET5 22.88 1.3775 2.3280 0.625 L68149 L68110 MA100001015 SET13 20.67 2.3610 0.625 L68149 L68111 MA101651697 SET17 21.76 1.4961 2.4800 0.669 JL69349 JL69310 MA100001013 SET11 21.71 1.5625 2.8750 0.764 U399 U360L MA100001012 SET10 72.62 3.1483 0.764 U399A U365L MA100001020 SET20 83.10 1.6250 2.8910 0.770 LM501349 LM501310 MA100001035 SET45 26.91 1.6535 2.9921 1.535 JRM4249 (2) JRM4210XD MA101709236 SET49 101.56 1.7810 2.8910 0.770 LM102949 LM102910 MA100001037 SET47 27.23 1.7812 3.0630 0.781 LM603049 LM603011 MA101710900 SET37 31.13 0.844 LM603049 LM603012 MA101714973 SET36 31.16 2.0000 3.2500 0.850 LM104949 LM104911 MA101709485 SET38 33.48

Previous Page
Next Page