Applied Product Catalog 2016 2017 Page 38 Applied Product Catalog 2016/2017

38 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Hand, Power & Analytical Tools Red Wet/Dry Vacs 50308 50323 50343 Features: performance wet/dry vacuum backed by industry's best warranty construction to meet the high demands of worksites or decks and debris from job sites, tools, etc. filter fastening system - Install or remove your filter quickly, easily and secure without tools or fasteners Hose Size: 1 7/8 in Hose Length: 8 ft Extension Wands: 2 Order No. Mfr. No. Capacity (gal) Amps HP Nozzles Filter Type Net Price MA111957649 50308 6 8.3 4 1/4 Utility Fine Dust $92.61 MA111805860 50323 12 10 5 Car, Utility, Wet Standard 117.81 MA111494144 50343 16 12 6 1/2 Car, Utility, Wet Fine Dust 181.91 16 Gallon Stainless Steel Wet/Dry Vac With Cart Features: performance wet/dry vacuum provides optimum power motor backed by industry's best warranty wheels - These features act together to allow the vac to travel easily up/down stairs and over rough terrain and thresholds organized and close by for easy access Amps: 12 A Horsepower: 6 1/2 hp Nozzles: Car, Crevice, Utility, Wet Casters: 4 Filter Type: Fine Dust Extension Wands: 2 Order No. Mfr. No. Capacity (gal) Hose Size (in) Hose Length (ft) Net Price MA111786432 50353 16 1 7/8 8 $256.39 Bench Grinder Features: listed motor Phase: Single Voltage: 115 Order No. Mfr. No. HP Grinding Wheel Dia. (in) Wheel Width (in) RPM Net Price MA101731811 577101 1/2 6 3/4 3,450 $199.00 MA101731120 577102 1 8 1 3,450 279.00 20' power cord professional appearance is a patented feature that provides quiet operation by precisely controlling the flow of air through the vac 4x more durable than their standard hose; smooth interior surface to reduce clogging tools, etc. filter fastening system - Install or remove your filter quickly, easily and secure without tools or fasteners Industrial Grinder 8107W Features: Compliances: listed * 6" Grinder Order No. Mfr. No. Phase HP RPM Voltage Net Price MA100998974 623E Single Phase 1/3 3,600 115 $576.94 8" Grinder Order No. Mfr. No. Phase HP RPM Voltage Net Price MA100999002 8107W* Single Phase 3/4 3,600 115/230 $1,226.70 8" Deluxe Grinder Order No. Mfr. No. Phase HP RPM Voltage Net Price MA100999003 8107WD* Single Phase 3/4 3,600 115/230 $1,393.81 Pedestal Stand for Industrial Grinder Features: construction coolant tank and tool tray Use With: 577101; 577102; 577103 Order No. Mfr. No. Dimensions (in) Net Price MA101733307 577172 31 x 21 x 51 $129.00

Previous Page
Next Page