Applied Product Catalog 2016 2017 Page 397 Applied Product Catalog 2016/2017

397 Bearings Industrial Supplies and Expertise Gar-Max Self-Lubricating Bushing Features: Material: Filament Wound Temperature Range: -320 F to 325 F I.D. (in) O.D. (in) Length (in) Order No. Mfr. No. Net Price 1/2 3/4 1/2 MA101458031 GM0812-008 $5.52 5/8 7/8 3/4 MA101469121 GM1014-012 8.86 3/4 1 3/4 MA101765129 GM1216-012 5.76 1 MA101883024 GM1216-016 6.21 7/8 1 1/8 3/4 MA102015329 GM1418-012 5.83 1 MA102115218 GM1418-016 5.89 1 1 1/4 1/2 MA102863908 GM1620-008 6.02 3/4 MA101966288 GM1620-012 6.30 1 MA101957774 GM1620-016 7.40 1 1/2 MA101959279 GM1620-024 9.79 1 1/8 1 3/8 1 MA101967250 GM1822-016 7.64 1 1/2 MA101975339 GM1822-024 10.12 1 1/4 1 3/4 1 1/4 MA101975340 GM2028-020 11.15 1 1/2 1 3/4 1 1/4 MA101963352 GM2428-020 10.37 2 MA101989368 GM2428-032 14.42 2 2 1/2 1 3/4 MA101476027 GM3240-028 20.42 2 MA102003939 GM3240-032 21.77 PB Series Stamped Steel Pillow Block Designed for extra light-duty applications to provide the advantages of ball bearings at a low cost. The unit consists of a two-piece, separable, zinc-plated steel housing with spherical bearing seat. This allows the spherically ground bearing initial self-alignment in all directions. Features: Applications: Bearing Design: Non-Expansion Housing Material: Stamped Steel Locking Device: Eccentric Locking Collar Insert Type: Steel Insert Inch 2 Bolt Holes Outer Ring Size Shaft Dia. (in) Center Line to Base (in) Bolt Hole Range (in) Base Length (in) Base Height (in) Base Width (in) Housing Height (in) Bearing Insert Non-Relubricatable Order No. Mfr. No. Net Price 203 1/2 7/8 2 3/16 to 3 3/16 3 5/8 0.100 1 1 3/4 RA008RRB MA101020047 PB1/2 $43.97 5/8 7/8 2 3/16 to 3 3/16 3 5/8 0.100 1 1 3/4 RA010RRB MA101020049 PB5/8 43.97 204 3/4 1 2 1/2 to 3 1/2 4 1/8 0.100 1 2 1/16 RA012RRB MA101020048 PB3/4 49.05 205 7/8 1 1/8 2 13/16 to 3 15/16 4 1/2 0.208 1 1/8 2 7/32 RA014RRB MA101020050 PB7/8 51.52 1 1 1/8 2 13/16 to 3 15/16 4 1/2 0.208 1 1/8 2 7/32 RA100RRB MA101020044 PB1 51.52 206 1 3/16 1 5/16 3 to 4 1/8 4 7/8 0.145 1 1/4 2 5/8 RA103RRB MA101020046 PB1 3/16 64.16 1 1/4 1 5/16 3 to 4 1/8 4 7/8 0.145 1 1/4 2 5/8 RA103RRB2 MA101020045 PB1 1/4S 64.16 DU Self-Lubricating Washer Features: also performs well with lubrication Material: PTFE Based Metal Polymer I.D. (in) O.D. (in) Thickness (in) Order No. Mfr. No. Net Price 1/2 7/8 0.0585 MA101984378 G06DU $2.71 5/8 1 1/8 0.0585 MA101988632 G08DU 3.03 3/4 1 1/4 0.0585 MA101986452 G10DU 2.90 7/8 1 1/2 0.0585 MA101986851 G12DU 3.35 1 1/8 2 0.0585 MA101986453 G16DU 4.25 1 1/4 2 1/8 0.0585 MA101985095 G18DU 4.63 1 1/2 2 1/2 0.0585 MA101988633 G22DU 5.59

Previous Page
Next Page