Applied Product Catalog 2016 2017 Page 398 Applied Product Catalog 2016/2017

398 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Bearings RPB Series Stamped Steel 2-Bolt Ball Bearing Pillow Block Designed for extra light-duty applications to provide the advantages of ball bearings at a low cost. The unit consists of a two-piece, separable, zinc-plated steel housing with spherical bearing seat. This allows the spherically ground bearing initial self-alignment in all directions. Applications: Bearing Design: Non-Expansion Housing Material: Stamped Steel Locking Device: Eccentric Locking Collar Insert Type: Steel Insert Inch 2 Bolt Holes Shaft Dia. (in) Center Line to Base (in) Bolt Hole Range (in) Base Length (in) Base Height (in) Base Width (in) Housing Height (in) Bearing Insert Non-Relubricatable Order No. Mfr. No. Net Price 1/2 1 2 1/2 to 3 1/2 4 1/8 0.100 1 2 1/16 RA008RRB MA101020213 RPB1/2 $47.07 5/8 1 2 1/2 to 3 1/2 4 1/8 0.100 1 2 7/32 RA010RRB MA102171884 RPB5/8 47.07 3/4 1 1/8 2 13/16 to 3 5/16 4 1/2 0.208 1 1/8 2 7/32 RA012RRB MA101020214 RPB3/4 51.69 1 1 5/16 3 to 4 1/8 4 7/8 0.145 1 1/4 2 5/8 RA100RRB MA101020212 RPB1 55.47 1 3/16 1 5/16 3 to 4 1/8 4 7/8 0.145 1 1/4 2 5/8 RAL103NPPB MA101019989 LRPB1 3/16 89.51 PBS Series Stamped Steel Pillow Block An economical, versatile power transmission unit designed for light-duty, moderate-speed requirements. The housing consists of two heavy-gauge, zinc-plated steel stampings, one of which is a standard stamping used in the MST two-bolt flangette unit. Made with a precision bearing seat in which dimensions are held to close tolerances to provide an accurate bearing-to-housing fit and to ensure proper alignment of the parts. The base-to-center height and bolt spacing of PBS units make them readily interchangeable with many standard pillow blocks on the market. Applications: Bearing Design: Non-Expansion Housing Material: Stamped Steel Locking Device: Eccentric Locking Collar Insert Type: Steel Insert Inch 2 Bolt Holes Outer Ring Size Shaft Dia. (in) Center Line to Base (in) Bolt Hole Spacing (in) Base Length (in) Base Height (in) Base Width (in) Housing Height (in) Bearing Insert Relubricatable Order No. Mfr. No. Net Price 203 5/8 1 3/16 3 5/8 4 7/8 0.104 1 2 11/32 RA010RRB MA101020055 PBS5/8 $54.46 204 3/4 1 5/16 3 13/16 5 0.119 1 2 11/16 RA012RRB MA101020054 PBS3/4 56.99 205 1 1 7/16 3 3/4 5 1/4 0.134 1 2 27/32 RA100RRB MA101020051 PBS1 59.46 206 1 1/4 1 11/16 4 11/16 6 1/4 0.134 1 3/16 3 11/32 RA103RRB2 MA101020053 PBS1 1/4S 70.13 207 1 1/4 1 7/8 5 6 1/2 0.149 1 3/8 3 23/32 RA103RRB2 MA101020052 PBS1 1/4 102.98 ER Series Bearing Designed to be mounted in a customers housing. Features: With Snap Ring I.D. (in) O.D. (in) Width (in) Double Sealed Order No. Mfr. No. Net Price 1/2 1.8504 1 7/32 MA100737335 ER-8 $55.44 5/8 1.8504 1 7/32 MA101178317 ER-10 55.44 3/4 1.8504 1 7/32 MA100737336 ER-12 41.59 7/8 2.0472 1 3/8 MA100737338 ER-14 43.53 1 2.0472 1 3/8 MA100737339 ER-16 43.00 1 1/8 2.4409 1 1/2 MA100737342 ER-18 53.04 1 3/16 2.4409 1 1/2 MA100737343 ER-19 52.40 1 1/4 2.8347 1 11/16 MA100737344 ER-20 63.49 1 3/8 2.8347 1 11/16 MA101178347 ER-22 64.26 1 7/16 2.8347 1 11/16 MA100000303 ER-23 63.49 1 1/2 3.1496 1 15/16 MA100000304 ER-24 71.56 1 3/4 3.3465 1 15/16 MA100737349 ER-28 77.39 1 15/16 3.5433 2 1/32 MA100737351 ER-31 91.66 2 3.9370 2 3/16 MA100737350 ER-32 107.87 2 3/16 3.9370 2 3/16 MA100000305 ER-35 109.76 2 7/16 4.3307 2 9/16 MA100000306 ER-39 130.38 2 15/16 5.1181 3 1/16 MA100737355 ER-47 241.31 3 7/16 5.9055 3 3/8 MA101178408 ER-55 646.94

Previous Page
Next Page