Applied Product Catalog 2016 2017 Page 412 Applied Product Catalog 2016/2017

412 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Bearings SF Series Standard-Duty Setscrew Locking 4-Bolt Flange Unit Designed for flush mounting with machined bases and four bolt holes. Features: Bearing Design: Non-Expansion Housing Material: Cast Iron Locking Device: Setscrew Locking Collar Inch Shaft Dia. (in) Bolt Hole Spacing (in) Housing Length (in) Housing Height (in) Flange Thickness (in) Overall Width (in) Relubricatable Order No. Mfr. No. Net Price 5/8 2 1/8 3 3 7/16 1 9/32 MA101180315 SF-10 $76.46 3/4 2 1/2 3 3/8 3 3/8 7/16 1 9/32 MA100736515 SF-12 83.39 15/16 2 3/4 3 3/4 3 3/4 17/32 1 7/16 MA100736517 SF-15 89.95 1 2 3/4 3 3/4 3 3/4 17/32 1 7/16 MA100736518 SF-16 90.28 1 1/8 3 1/4 4 1/4 4 1/4 17/32 1 9/16 MA100736520 SF-18 106.07 1 3/16 3 1/4 4 1/4 4 1/4 17/32 1 9/16 MA100736521 SF-19 106.47 1 1/4 3 1/4 4 1/4 4 1/4 17/32 1 9/16 MA101180341 SF-20R 168.05 3 5/8 4 5/8 4 5/8 9/16 1 3/4 MA100736522 SF-20 125.97 1 5/16 3 5/8 4 5/8 4 5/8 9/16 1 3/4 MA101180347 SF-21 198.86 1 3/8 3 5/8 4 5/8 4 5/8 9/16 1 3/4 MA100736523 SF-22 125.53 1 7/16 3 5/8 4 5/8 4 5/8 9/16 1 3/4 MA100736525 SF-23 125.97 1 1/2 4 5 1/8 5 1/8 9/16 2 1/64 MA100736527 SF-24 134.98 1 5/8 4 1/8 5 3/8 5 3/8 9/16 2 3/64 MA100736530 SF-26 155.48 Series VF4S-200 Normal-Duty Cast Iron 4-Bolt Flange Unit Features: Bearing Design: Non-Expansion Housing Material: Cast Iron Locking Device: Setscrew Locking Collar Inch Shaft Dia. (in) Bolt Hole Spacing (in) Housing Length (in) Housing Height (in) Flange Thickness (in) Overall Width (in) Relubricatable Order No. Mfr. No. Net Price 1 11/16 4 1/8 5 3/8 5 3/8 9/16 2 3/64 MA100736531 SF-27 $156.08 1 3/4 4 1/8 5 3/8 5 3/8 9/16 2 3/64 MA100736533 SF-28 156.08 1 7/8 4 3/8 5 5/8 5 5/8 9/16 2 5/32 MA100736536 SF-30 282.15 1 15/16 4 3/8 5 5/8 5 5/8 9/16 2 5/32 MA100000225 SF-31 177.98 2 4 3/8 5 5/8 5 5/8 9/16 2 5/32 MA100736539 SF-32R 177.28 5 1/8 6 3/8 6 3/8 13/16 2 5/16 MA100736540 SF-32 207.88 2 1/8 5 1/8 6 3/8 6 3/8 13/16 2 5/16 MA101180375 SF-34 330.79 2 3/16 5 1/8 6 3/8 6 3/8 13/16 2 5/16 MA100736541 SF-35 208.68 2 1/4 5 5/8 6 7/8 6 7/8 13/16 2 11/16 MA101180382 SF-36 400.00 2 3/8 5 5/8 6 7/8 6 7/8 13/16 2 11/16 MA100736542 SF-38 400.00 2 7/16 5 5/8 6 7/8 6 7/8 13/16 2 11/16 MA100736543 SF-39 252.35 2 1/2 5 7/8 7 3/8 7 3/8 11/16 3 MA100736544 SF-40 547.36 2 11/16 5 7/8 7 3/8 7 3/8 11/16 3 MA100736545 SF-43 345.35 Shaft Dia. (in) Bolt Hole Spacing (in) Housing Length (in) Housing Height (in) Flange Thickness (in) Overall Width (in) Bearing Insert Relubricatable Order No. Mfr. No. Net Price 1/2 2 1/8 3 3/8 1 5/64 VS-208 MA100935673 VF4S-208 $62.82 3/4 2 1/2 3 3/8 7/16 1 9/32 VS-212 MA100733335 VF4S-212 63.04 1 2 3/4 3 3/4 1/2 1 7/16 VS-216 MA100733338 VF4S-216 68.11 1 1/8 3 1/4 4 1/4 17/32 1 9/16 VS-218 MA100733339 VF4S-218 80.15 1 3/16 3 1/4 4 1/4 17/32 1 9/16 VS-219 MA100733340 VF4S-219 80.15 1 1/4 3 1/4 4 1/4 17/32 1 9/16 VS-220S MA100935687 VF4S-220S 80.15 3 5/8 4 5/8 19/32 1 3/4 VS-220 MA100733341 VF4S-220 93.59 1 3/8 3 5/8 4 5/8 19/32 1 3/4 VS-222 MA100733342 VF4S-222 93.59 1 7/16 3 5/8 4 5/8 19/32 1 3/4 VS-223 MA100733343 VF4S-223 93.59 1 1/2 4 5 1/8 5/8 2 1/64 VS-224 MA100733344 VF4S-224 107.04 1 11/16 4 1/8 5 3/8 5/8 2 3/64 VS-227 MA100733346 VF4S-227 122.71 1 3/4 4 1/8 5 3/8 5/8 2 3/64 VS-228 MA100733347 VF4S-228 126.17 1 15/16 4 3/8 5 5/8 5/8 2 5/32 VS-231 MA100733348 VF4S-231 136.36 2 4 3/8 5 5/8 5/8 2 5/32 VS-232S MA100935696 VF4S-232S 132.78 5 1/8 6 3/8 13/16 2 5/16 VS-232 MA100733349 VF4S-232 166.57 2 3/16 5 1/8 6 3/8 13/16 2 5/16 VS-235 MA100733350 VF4S-235 166.57 2 1/4 5 5/8 6 7/8 13/16 2 11/16 VS-236 MA100733351 VF4S-236 202.04 2 7/16 5 5/8 6 7/8 13/16 2 11/16 VS-239 MA100733352 VF4S-239 201.47

Previous Page
Next Page