Applied Product Catalog 2016 2017 Page 413 Applied Product Catalog 2016/2017

413 Bearings Industrial Supplies and Expertise SCM Series Medium-Duty 4-Bolt Cast Iron Flange Unit Features: wear resistance and quiet operation land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants reinforcement, which allows higher operating temperatures and greater flexibility with added strength to replace grease fittings or location pins locking force and inner ring stress Applications: processing Bearing Design: Non-Expansion Housing Material: Cast Iron Locking Device: Setscrew Locking Inner Ring Inch Outer Ring Size Shaft Dia. (in) Bolt Hole Spacing (in) Housing Length (in) Housing Height (in) Flange Thickness (in) Overall Width (in) Bearing Insert Relubricatable Order No. Mfr. No. Net Price 206 1 3 1/4 4 1/4 1/2 1 17/32 INSSCM100 MA100939224 F4BSCM100 $82.26 207 1 3/16 3 5/8 4 3/4 9/16 1 3/4 INSSCM103 MA100939225 F4BSCM103 96.05 208 1 7/16 4 5 1/8 9/16 1 7/8 INSSCM107 MA100733515 F4BSCM107 107.07 209 1 1/2 4 1/8 5 3/8 5/8 1 15/16 INSSCM108 MA100733516 F4BSCM108 122.78 210 1 11/16 4 3/8 5 5/8 5/8 2 INSSCM111 MA100733518 F4BSCM111 138.74 1 3/4 4 3/8 5 5/8 5/8 2 INSSCM112 MA100733519 F4BSCM112 138.74 211 1 15/16 5 1/8 6 1/2 11/16 2 5/32 INSSCM115 MA101874050 F4BSCM115 172.37 2 5 1/8 6 1/2 11/16 2 5/32 INSSCM200 MA101874264 F4BSCM200 172.37 212 2 3/16 5 5/8 6 7/8 11/16 2 9/32 INSSCM203 MA100000074 F4BSCM203 199.97 2 1/4 5 5/8 6 7/8 11/16 2 9/32 INSSCM204 MA100939226 F4BSCM204 199.97 214 2 7/16 5 7/8 7 3/8 11/16 2 3/4 INSSCM207 MA100000075 F4BSCM207 260.15 2 1/2 5 7/8 7 3/8 11/16 2 3/4 INSSCM208 MA100733522 F4BSCM208 260.15 215 2 11/16 6 7 3/4 1 2.281 INSSCM211 MA100733523 F4BSCM211 317.66 216 2 15/16 6 7 3/4 7/8 3 3/32 INSSCM215 MA100000076 F4BSCM215 367.48 3 6 7 3/4 7/8 3 3/32 INSSCM300 MA100733524 F4BSCM300 367.48 218 3 7/16 6 3/4 8 7/16 1 3 11/32 INSSCM307 MA100000077 F4BSCM307 624.70 U200 Series Standard-Duty 4-Bolt Flange Ball Bearing Features: Bearing Design: Non-Expansion Housing Material: Cast Iron Locking Device: Spring Locking Collar Inch Shaft Dia. (in) Bolt Hole Spacing (in) Housing Length (in) Housing Height (in) Flange Thickness (in) Overall Width (in) Relubricatable Order No. Mfr. No. Net Price 1 1/8 3 1/4 4 1/4 4 1/4 19/32 1 47/64 MA100736306 F3U218N $100.24 1 3/16 3 1/4 4 1/4 4 1/4 19/32 1 47/64 MA100736307 F3U219N 100.24 1 1/2 4 5 1/8 5 1/8 5/8 2 5/64 MA102139898 F3U224N 125.91 1 11/16 4 1/8 5 3/8 5 3/8 5/8 2 9/64 MA100736313 F3U227N 145.61 1 3/4 4 1/8 5 3/8 5 3/8 5/8 2 9/64 MA100736314 F3U228N 145.61 2 5 1/8 6 3/8 6 3/8 29/32 2 9/16 MA102150544 F3U232N 194.57 2 3/16 5 1/8 6 3/8 6 3/8 29/32 2 9/16 MA102141380 F3U235N 194.57 2 7/16 5 5/8 6 7/8 6 7/8 15/16 2 27/32 MA100736320 F3U239N 235.33 2 15/16 6 7 3/4 7 3/4 3/4 2 31/32 MA100736325 F3U247N 389.22 300 Series Heavy-Duty 4-Bolt Flange Ball Bearing Features: Bearing Design: Non-Expansion Housing Material: Cast Iron Locking Device: Spring Locking Collar Inch Shaft Dia. (in) Bolt Hole Spacing (in) Housing Length (in) Housing Height (in) Flange Thickness (in) Overall Width (in) Bearing Insert Relubricatable Order No. Mfr. No. Net Price 1 3 1/2 4 5/8 4 5/8 9/16 1 51/64 UG316L MA102138889 FU316 $258.50 1 3/16 3 13/16 4 15/16 4 15/16 5/8 2 3/64 UG319L MA102180169 FU319 265.94 1 7/16 4 5 1/8 5 1/8 5/8 2 1/4 UG323L MA102139687 FU323 277.29 1 1/2 4 5/8 6 6 5/8 2 15/32 UG324L MA101462598 FU324 317.30 1 3/4 4 7/8 6 1/4 6 1/4 11/16 2 3/4 UG328L MA102116962 FU328 380.10 1 15/16 5 1/8 6 1/2 6 1/2 11/16 2 31/32 UG331L MA100736334 FU331 455.46 2 5 3/4 7 5/16 7 5/16 3/4 3 7/32 UG332L MA102169577 FU332 582.00 2 3/16 5 3/4 7 5/16 7 5/16 3/4 3 7/32 UG335L MA100736336 FU335 582.00 2 1/4 6 7 5/8 7 5/8 3/4 3 15/32 UG336L MA102168747 FU336 724.22 2 7/16 6 7 5/8 7 5/8 3/4 3 15/32 UG339L MA100736338 FU339 724.22 2 15/16 7 1/4 9 1/16 9 1/16 7/8 4 5/16 UG347L MA100736374 FU347 1,123.00 3 7/16 8 1/2 11 11 1 1/4 5 5/32 UG355L MA100736340 FU355 2,476.19

Previous Page
Next Page