Applied Product Catalog 2016 2017 Page 414 Applied Product Catalog 2016/2017

414 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Bearings MSF Series Medium-Duty Setscrew Locking 4-Bolt Flange Unit For industrial machinery with medium to heavy loads and four-bolt face mounting. Features: Bearing Design: Non-Expansion Housing Material: Cast Iron Locking Device: Setscrew Locking Collar Inch Shaft Dia. (in) Bolt Hole Spacing (in) Housing Length (in) Housing Height (in) Flange Thickness (in) Overall Width (in) Relubricatable Order No. Mfr. No. Net Price 1 3 1/4 4 1/4 17/32 1 9/16 MA100736548 MSF-16 $131.46 1 3/16 3 5/8 4 5/8 9/16 1 3/4 MA101179167 MSF-19 155.57 1 7/16 4 5 1/8 9/16 2 1/64 MA100736550 MSF-23 166.65 1 1/2 4 1/8 5 3/8 9/16 2 3/64 MA100736551 MSF-24 192.66 1 3/4 4 3/8 5 5/8 9/16 2 5/32 MA100736554 MSF-28 220.75 1 15/16 5 1/8 6 3/8 13/16 2 5/16 MA100736555 MSF-31 258.84 2 5 1/8 6 3/8 13/16 2 5/16 MA100736556 MSF-32 266.01 2 3/16 5 5/8 6 7/8 13/16 2 11/16 MA100736557 MSF-35 311.53 2 1/4 5 5/8 6 7/8 13/16 2 11/16 MA101179196 MSF-36 400.98 2 7/16 5 7/8 7 3/8 11/16 3 MA100736558 MSF-39 428.35 2 1/2 5 7/8 7 3/8 11/16 3 MA100736560 MSF-40 548.66 2 11/16 6 7 3/4 1 3 3/16 MA100736561 MSF-43 515.67 2 15/16 6 7 3/4 7/8 3 1/2 MA100736562 MSF-47 600.66 3 6 7 3/4 7/8 3 1/2 MA100000226 MSF-48 769.31 SXR Series Normal-Duty 4-Bolt Cast Iron Flange Unit Features: load absorption contact seal plus a patented rubberized flinger for enhanced protection against contaminants allows higher operating temperatures and greater flexibility with added strength fittings or location pins Applications: Bearing Design: Non-Expansion Housing Material: Cast Iron Locking Device: Eccentric Locking Collar Inch Outer Ring Size Shaft Dia. (in) Bolt Hole Spacing (in) Housing Length (in) Housing Height (in) Flange Thickness (in) Overall Width (in) Relubricatable Order No. Mfr. No. Net Price 204 3/4 2 1/2 3 3/8 19/32 1 51/64 MA101926507 F4BSXR012 $70.13 205 1 2 3/4 3 3/4 19/32 1 13/16 MA100939944 F4BSXR100 75.76 206 1 3/16 3 1/4 4 1/4 5/8 1 63/64 MA100939946 F4BSXR103 89.16 207 1 1/4 3 5/8 4 5/8 41/64 2 7/64 MA101894777 F4BSXR104 104.59 1 7/16 3 5/8 4 5/8 41/64 2 7/64 MA100939949 F4BSXR107 104.59 208 1 1/2 4 5 1/8 21/32 2 21/64 MA100939950 F4BSXR108 116.10 209 1 11/16 4 1/8 5 3/8 21/32 2 9/32 MA100939952 F4BSXR111 133.12 1 3/4 4 1/8 5 3/8 21/32 2 9/32 MA100939953 F4BSXR112 133.12 210 1 15/16 4 3/8 5 5/8 25/32 2 19/32 MA100939954 F4BSXR115 150.42 2 4 3/8 5 5/8 25/32 2 19/32 MA100733496 F4BSXR200 150.42 211 2 3/16 5 1/8 6 9/16 13/16 2 15/16 MA100939956 F4BSXR203 186.84 212 2 7/16 5 5/8 6 7/8 13/16 3 3/16 MA101926493 F4BSXR207 217.79 Don't Forget... See the Common Causes of Bearing Failures in the Technical Reference section of this catalog. See pages i21 - i22 in the blue section for more details.

Previous Page
Next Page