Applied Product Catalog 2016 2017 Page 415 Applied Product Catalog 2016/2017

415 Bearings Industrial Supplies and Expertise TCJ Industrial Series 4-Bolt Flange Unit TCJ flange cartridges are identical to RCJ units except the Tri-Ply seal bearing is used. Tri-Ply units solve the most difficult sealing problems. They are capable of withstanding the hard usage encountered in the toughest environments of abrasive dirt and moisture. These units are ideal for fruit, vegetable, fiber and root harvesting equipment, food handling/ processing equipment and all types of material-handling equipment - anywhere abrasion and contamination exist. These units are factory prelubricated, but a grease fitting is provided for relubrication if required. All units are supplied with self-locking collars. Applications: Bearing Design: Non-Expansion Housing Material: Cast Iron Locking Device: Eccentric Locking Collar Inch Outer Ring Size Shaft Dia. (in) Bolt Hole Spacing (in) Housing Length (in) Housing Height (in) Flange Thickness (in) Overall Width (in) Bearing Insert Relubricatable Order No. Mfr. No. Net Price 205 15/16 2 3/4 3 3/4 1/2 1.834 G1015KPPB3 MA101020345 TCJ15/16 $115.96 1 2 3/4 3 3/4 1/2 1.834 G1100KPPB3 MA102199602 TCJ1 115.96 206 1 3/16 3 1/4 4 1/4 0.531 1.990 G1103KPPB3 MA102200648 TCJ1 3/16 143.54 1 1/4 3 1/4 4 1/4 0.531 1.990 G1103KPPB4 MA101020340 TCJ1 1/4S 143.54 207 1 1/4 3 5/8 4 5/8 0.531 2.106 G1104KPPB2 MA101020339 TCJ1 1/4 162.47 1 3/8 3 5/8 4 5/8 0.531 2.106 G1106KPPB2 MA101020344 TCJ1 3/8 162.47 1 7/16 3 5/8 4 5/8 0.531 2.106 G1107KPPB2 MA100733740 TCJ1 7/16 162.47 208 1 1/2 4 5 1/8 9/16 2.334 G1108KPPB3 MA102173463 TCJ1 1/2 174.61 209 1 11/16 4 1/8 5 3/8 9/16 2.334 G1111KPPB4 MA100733741 TCJ1 11/16 211.88 1 3/4 4 1/8 5 3/8 9/16 2.334 G1112KPPB4 MA101020343 TCJ1 3/4 211.88 210 1 15/16 4 3/8 5 5/8 9/16 2.615 G1115KPPB3 MA102199772 TCJ1 15/16 231.07 211 2 5 1/8 6 3/8 0.656 2.958 G1200KPPB4 MA101977835 TCJ2 254.13 2 3/16 5 1/8 6 3/8 0.656 2.958 G1203KPPB4 MA101020347 TCJ2 3/16 281.76 RCJ Industrial Series 4-Bolt Flange Unit Used in applications where a minimum amount of machining is to be done. Each unit is furnished, assembled and ready for mounting by means of bolts through the flange. They use a wide inner ring bearing, a self-aligning B type, which compensates for shaft misalignment. These units are factory prelubricated, but a grease fitting is provided for relubrication if required. All units are supplied with self-locking collars. Applications: Bearing Design: Non-Expansion Housing Material: Cast Iron Locking Device: Eccentric Locking Collar Inch Outer Ring Size Shaft Dia. (in) Bolt Hole Spacing (in) Housing Length (in) Housing Height (in) Flange Thickness (in) Overall Width (in) Bearing Insert Relubricatable Order No. Mfr. No. Net Price 203 1/2 2 1/8 3 3/8 1.599 G1008KRRB MA100733713 RCJ1/2 $72.40 5/8 2 1/8 3 3/8 1.599 G1010KRRB MA100733714 RCJ5/8 72.40 204 3/4 2 1/2 3 3/8 7/16 1.828 G1012KRRB MA100733715 RCJ3/4 79.52 205 7/8 2 3/4 3 3/4 1/2 1.834 G1014KRRB MA100733716 RCJ7/8 85.59 15/16 2 3/4 3 3/4 1/2 1.834 G1015KRRB MA100733717 RCJ15/16 85.59 1 2 3/4 3 3/4 1/2 1.834 G1100KRRB MA102171333 RCJ1 85.59 206 1 1/8 3 1/4 4 1/4 0.531 1.990 G1102KRRB MA100733719 RCJ1 1/8 101.02 1 3/16 3 1/4 4 1/4 0.531 1.990 G1103KRRB MA102170842 RCJ1 3/16 101.02 207 1 1/4 3 5/8 4 5/8 0.531 2.106 G1104KRRB MA102171080 RCJ1 1/4 118.21 1 5/16 3 5/8 4 5/8 0.531 2.106 G1105KRRB MA101020149 RCJ1 5/16 118.21 1 3/8 3 5/8 4 5/8 0.531 2.106 G1106KRRB MA100733723 RCJ1 3/8 118.21 1 7/16 3 5/8 4 5/8 0.531 2.106 G1107KRRB MA102174554 RCJ1 7/16 118.21 208 1 1/2 4 5 1/8 9/16 2.334 G1108KRRB MA102173134 RCJ1 1/2 126.51 209 1 5/8 4 1/8 5 3/8 9/16 2.334 G1110KRRB MA102173133 RCJ1 5/8 150.99 1 11/16 4 1/8 5 3/8 9/16 2.334 G1111KRRB MA100733731 RCJ1 11/16 150.99 1 3/4 4 1/8 5 3/8 9/16 2.334 G1112KRRB MA102171335 RCJ1 3/4 150.99 210 1 7/8 4 3/8 5 5/8 9/16 2.615 G1114KRRB MA100733733 RCJ1 7/8 171.93 1 15/16 4 3/8 5 5/8 9/16 2.615 G1115KRRB MA102171426 RCJ1 15/16 171.93 211 2 5 1/8 6 3/8 0.656 2.958 G1200KRRB MA102171081 RCJ2 180.72 2 3/16 5 1/8 6 3/8 0.656 2.958 G1203KRRB MA100000097 RCJ2 3/16 201.37 212 2 1/4 5 5/8 6 7/8 11/16 3.214 G1204KRRB MA100733735 RCJ2 1/4 243.84 2 3/8 5 5/8 6 7/8 11/16 3.214 G1206KRRB MA101020156 RCJ2 3/8 243.84 2 7/16 5 5/8 6 7/8 11/16 3.214 G1207KRRB MA100000098 RCJ2 7/16 243.84 214 2 11/16 5 7/8 7 3/8 3/4 3.557 G1211KRRB MA100733737 RCJ2 11/16 332.02 215 2 15/16 6 7 3/4 7/8 3.807 G1215KRRB MA100000099 RCJ2 15/16 403.28

Previous Page
Next Page