Applied Product Catalog 2016 2017 Page 418 Applied Product Catalog 2016/2017

418 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Bearings E-Z KLEEN SCEZ Normal-Duty Polymer Housed Pillow Block Features: plus a patented rubberized flinger for superior protection against contaminants compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating temperatures location pins Applications: Bearing Design: Non-Expansion Housing Material: Polymer Locking Device: Setscrew Locking Collar Insert Type: Corrosion-Resistant Insert Inch 2 Bolt Holes Outer Ring Size Shaft Dia. (in) Center Line to Base (in) Bolt Hole Range (in) Base Length (in) Base Height (in) Base Width (in) Housing Height (in) Relubricatable Order No. Mfr. No. Net Price 206 1 3/16 1 11/16 4 39/64 to 4 57/64 6 5/16 45/64 1 25/32 3 11/32 MA100939754 P2BSCUEZ103PCR $132.97 1 1/4 1 11/16 4 39/64 to 4 57/64 6 5/16 45/64 1 25/32 3 11/32 MA100939755 P2BSCUEZ104SPCR 132.97 207 1 1/4 1 7/8 4 13/16 to 5 1/8 6 35/64 23/32 1 7/8 3 57/64 MA100939743 P2BSCEZ104PCR 157.42 1 7/16 1 7/8 4 13/16 to 5 1/8 6 35/64 23/32 1 7/8 3 57/64 MA100733472 P2BSCEZ107PCR 157.42 208 1 1/2 1 15/16 5 7/64 to 5 41/64 7 13/64 49/64 2 7/64 4 11/64 MA100939738 P2BSCBEZ108PCR 168.26 209 1 3/4 2 1/8 5 27/64 to 5 31/32 7 13/64 27/32 2 7/64 4 5/16 MA100939745 P2BSCEZ111PCR 205.16 210 1 15/16 2 1/4 6 to 6 9/16 8 1/16 59/64 2 23/64 4 9/16 MA100939747 P2B-SCEZ-115-PCR 223.28 2 2 1/4 6 to 6 9/16 8 1/16 59/64 2 23/64 4 9/16 MA100939748 P2BSCEZ200PCR 223.28 Marathon Series Pillow Block The composite housing can be easily washed clean of contaminants encountered in food and beverage processing. Designed to provide corrosion resistance, food and beverage compatibility and long service life. Features: Applications: Compliances: Bearing Design: Non-Expansion Housing Material: Composite Locking Device: Setscrew Locking Collar FRIENDLY Inch 2 Bolt Holes Outer Ring Size Shaft Dia. (in) Center Line to Base (in) Bolt Hole Range (in) Base Length (in) Base Height (in) Base Width (in) Housing Height (in) Bearing Insert Insert Type Non-Relubricatable Relubricatable Order No. Mfr. No. Net Price Order No. Mfr. No. Net Price 204 3/4 1 5/16 3 19/32 to 4 4 31/32 5/8 1 1/4 2 1/2 RRH1012BRR Stainless Steel Insert MA101169136 CPB012SS $160.32 MA101169137 CPB012SSG $168.43 RRZ1012BRR ZMaRC Coated Insert MA100736982 CPB012ZM 63.51 MA102148133 CPB012ZMG 72.51 205 1 1 7/16 3 29/32 to 4 11/32 5 9/32 5/8 1 1/4 2 25/32 RRH1100BRR Stainless Steel Insert MA101169138 CPB100SS 174.81 MA101169139 CPB100SSG 182.81 RRZ1100BRR ZMaRC Coated Insert MA100736983 CPB100ZM 73.57 MA102178739 CPB100ZMG 77.56 206 1 3/16 1 11/16 4 1/4 to 5 3/64 6 1/4 3/4 1 37/64 3 15/64 RRH1103BRR Stainless Steel Insert MA101169140 CPB103SS 213.39 MA101169141 CPB103SSG 222.20 RRZ1103BRR ZMaRC Coated Insert MA101169142 CPB103ZM 80.59 MA102163549 CPB103ZMG 89.46 1 1/4 1 11/16 4 1/4 to 5 3/64 6 1/4 3/4 1 37/64 3 15/64 RRH104BRR2 Stainless Steel Insert MA101174774 CPB104SSR 213.39 RRZ104BRR2 ZMaRC Coated Insert MA101169146 CPB104ZMR 80.59 MA102173460 CPB104ZMRG 89.46 207 1 1/4 1 7/8 4 11/16 to 5 1/4 6 15/32 3/4 1 49/64 3 21/32 RRH1104BRR Stainless Steel Insert MA101169143 CPB104SS 258.55 MA101169144 CPB104SSG 266.06 RRZ1104BRR ZMaRC Coated Insert MA101169145 CPB104ZM 94.37 MA101174775 CPB104ZMG 100.53 1 3/8 1 7/8 4 11/16 to 5 1/4 6 15/32 3/4 1 49/64 3 21/32 RRH1106BRR Stainless Steel Insert MA101169147 CPB106SS 258.55 - 1 7/16 1 7/8 4 11/16 to 5 1/4 6 15/32 3/4 1 49/64 3 21/32 RRH1107BRR Stainless Steel Insert MA101169149 CPB107SS 258.55 MA101169150 CPB107SSG 266.06 RRZ1107BRR ZMaRC Coated Insert MA101169151 CPB107ZM 94.37 MA102224925 CPB107ZMG 103.56 208 1 1/2 1 15/16 5 5/64 to 5 5/8 6 57/64 25/32 1 57/64 3 29/32 RRH1108BRR Stainless Steel Insert MA101169152 CPB108SS 305.72 MA101169153 CPB108SSG 312.95 RRZ1108BRR ZMaRC Coated Insert MA101169154 CPB108ZM 105.17 MA102225587 CPB108ZMG 113.86 Continued on next page.

Previous Page
Next Page