Applied Product Catalog 2016 2017 Page 43 Applied Product Catalog 2016/2017

43 Industrial Supplies and Expertise Hand, Power & Analytical Tools 1/4" Torx Hex Insert Bit Overall Length: 1 in Order No. Mfr. No. Drive Size Net Price MA111266358 440-TX-08X T-08 $4.29 MA111266359 440-TX-09X T-09 4.29 MA111266361 440-TX-10X T-10 4.29 MA111266375 440-TX-15X T-15 4.29 MA111266380 440-TX-20X T-20 4.29 MA111266676 440-TX-25X T-25 4.29 MA111266613 440-TX-27X T-27 4.29 MA111266618 440-TX-30X T-30 4.29 1/4" Torx Hex Power Drive Bit Overall Length: 1 15/16 in Order No. Mfr. No. Drive Size Net Price MA111266032 49-TX-08 T-08 $10.47 MA111266033 49-TX-09 T-09 10.80 MA111266034 49-TX-10 T-10 6.92 MA111266026 49-TX-15 T-15 6.92 MA111266040 49-TX-20 T-20 6.93 MA111266042 49-TX-25 T-25 6.93 MA111266044 49-TX-27 T-27 7.23 MA111266080 49-TX-30 T-30 6.97 1/4" Hex Power Drive Square Recess Bit Overall Length: 1 15/16 in Order No. Mfr. No. Tip Size Bit Size (in) Net Price MA111228601 954-0X #0 1/16 $4.04 MA111266142 954-1X #1 3/32 2.83 MA111228602 954-2X #2 1/8 2.82 MA111266143 954-3X #3 9/64 2.83 1/4" Square Recess Hex Insert Bit Overall Length: 1 in Order No. Mfr. No. Tip Size Bit Size (in) Net Price MA111266214 950-0X #0 1/16 $3.55 MA111266136 950-1X #1 3/32 3.38 MA111266236 950-2X #2 1/8 2.01 MA111266140 950-3X #3 9/64 3.23 35 Piece IMPACT READY Screwdriving Set Features: Includes: Impact Ready bits: PH1, (9) PH2, PH3 Order No. Mfr. No. Net Price MA111166900 DWA2T35IR $46.28 Reciprocating Saw Blades Metal Cutting Applications: Metal Cutting Material Thickness (in) Width (in) Length (in) Teeth Per Inch Order No. Mfr. No. Net Price BIM 0.035 3/4 6 18 MA101472269 723066-A-5 $13.78 9 18 MA101457843 723069-A-5 18.47 40 Piece IMPACT READY Screwdriving Set Features: reduces wobbling Includes: Order No. Mfr. No. Net Price MA111166901 DWA2T40IR $36.76 LENOX Gold Power Arc Reciprocating Saw Blades Features: traditional straight LENOX reciprocating blades faster cutting in a variety of materials sharp for quicker cuts Thickness: 0.035 in Width: 3/4 in Pkg. Qty.: 25 Order No. Mfr. No. Teeth Per Inch Length (in) Net Price MA111215980 21081B614GR 14 6 $3.97 MA111215979 21083B618GR 18 6 3.97 MA111215991 21084B818GR 18 8 5.01

Previous Page
Next Page