Applied Product Catalog 2016 2017 Page 444 Applied Product Catalog 2016/2017

444 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Bearings Super Ball Bushing Bearing with Pillow Block Single Closed Single Open Travel Distance: Up to 10 ft/sec Max. Temperature: 185 F Single Closed Pillow Block Order No. Mfr. No. Shaft Dia. (in) Body Height (in) CL to Base (in) Overall Width (in) Overall Height (in) Overall Length (in) Dynamic Load Rating (lbf) Net Price MA101197332 SPB4 1/4 0.75 0.438 1.63 0.810 1.190 60 $78.84 MA101197337 SPB6 3/8 0.88 0.500 1.75 0.938 1.310 100 81.80 MA101197343 SPB8 1/2 1.13 0.687 2.00 1.250 1.690 255 88.19 MA101197299 SPB10 5/8 1.44 0.875 2.50 1.625 1.940 450 97.05 MA100765276 SPB12 3/4 1.56 0.937 2.75 1.750 2.063 600 102.18 MA100765268 SPB16 1 1.94 1.187 3.25 2.190 2.810 1,050 144.82 MA100765273 SPB20 1 1/4 2.50 1.500 4.00 3.250 3.625 1,500 213.96 MA100765263 SPB24 1 1/2 2.88 1.750 4.75 3.250 4.000 2,000 267.25 MA100765274 SPB32 2 3.63 2.125 6.00 4.063 5.000 3,000 403.35 Single Open Pillow Block Order No. Mfr. No. Shaft Dia. (in) Body Height (in) CL to Base (in) Overall Width (in) Overall Height (in) Overall Length (in) Dynamic Load Rating (lbf) Net Price MA100765247 SPB8OPN 1/2 1.13 0.687 2.00 1.125 1.500 230 $102.18 MA101197305 SPB10OPN 5/8 1.44 0.875 2.50 1.438 1.750 320 117.23 MA100765272 SPB12OPN 3/4 1.56 0.937 2.75 1.563 1.880 470 124.99 MA100765269 SPB16OPN 1 2.00 1.187 3.25 2.000 2.810 780 171.02 MA101197322 SPB20OPN 1 1/4 2.56 1.500 4.00 2.560 3.375 1,170 255.88 MA100765271 SPB24OPN 1 1/2 2.94 1.750 4.75 2.940 3.750 1,560 312.76 MA100765275 SPB32OPN 2 3.63 2.125 6.00 3.625 4.750 2,350 475.39 Precision Steel Ball Bushing Bearing with Self-Aligning Pillow Block These closed-type bearings are for end-supported applications. The all steel design makes this bearing product line perfect for replacing plain bearings in high temperature applications. Features: hazardous substances in electrical and electronic equipment Applications: applications for spanning or bridging a gap Single Closed Pillow Block Plastic seal covers are on both open and closed styles. Without seals, max. operating temperature is 500 F. Precision Steel Ball Bushing Bearing with Single Open Type Pillow Block One ball circuit is removed so that the mounted bearing can transverse a shaft which is continuously or intermittently supported. Features: electrical and electronic equipment Applications: required Shaft Dia. (in) Body Height (in) CL to Base (in) Overall Width (in) Overall Height (in) Overall Length (in) Dynamic Load Rating (lbf) Order No. Mfr. No. Net Price 1/2 1.50 7/8 2 1.50 1 1/2 60 MA101197140 PBO8OPN $123.23 3/4 2.00 1 1/8 2 3/4 2.00 2 140 MA100765224 PBO12OPN 150.74 1 2.38 1 3/8 3 1/4 2.38 2 1/4 240 MA100765225 PBO16OPN 205.59 1 1/4 3.06 1 3/4 4 3.06 2 3/4 400 MA101197131 PBO20OPN 307.24 1 1/2 3.50 2 4 3/4 3.50 3 600 MA101197132 PBO24OPN 377.40 2 4.50 2 1/2 6 4.50 3 1/2 860 MA101197133 PBO32OPN 572.56 Plastic seal covers are on both open and closed styles. Without seals, max. operating temperature is 500 F. Continued on next page. Shaft Dia. (in) Body Height (in) CL to Base (in) Overall Width (in) Overall Height (in) Overall Length (in) Dynamic Load Rating (lbf) Order No. Mfr. No. Net Price 3/4 2.13 1 1/8 2 3/4 2.13 2 200 MA101197107 PB12A $117.71 1 2.56 1 3/8 3 1/4 2.56 2 1/4 350 MA100765287 PB16A 166.45 1 1/4 3.25 1 3/4 4 3.25 2 3/4 520 MA101197114 PB20A 246.61 1 1/2 3.75 2 4 3/4 3.75 3 770 MA101197116 PB24A 307.85 2 4.75 2 1/2 6 4.75 3 1/2 1,100 MA100765288 PB32A 464.50

Previous Page
Next Page