Applied Product Catalog 2016 2017 Page 50 Applied Product Catalog 2016/2017

50 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Hand, Power & Analytical Tools 107 Series Air Ratchet 107XPA Features: an advanced head design from the operator and the work Hose Size: 3/8 in Inlet Size: 1/4 in NPT(F) Max. RPM: 160 Sound Level: 94.4 dB Torque Range: 10 to 54 ft lb Air Consumption: 4 cfm Order No. Mfr. No. Drive Size (in) Length (in) Net Price MA101421027 107XPA 3/8 11 $123.29 MA101466778 1077XPA 1/2 10 1/2 148.87 1105MAX Series Air Ratchet Features: superior features to give the user MAX power, MAX control and MAX comfort durability and more consistent performance over the life of the tool diameter for easy gripping and also eliminates accidentally changing directions in confined spaces resistance 300 rpm provide optimal torque/speed combination with feather touch lever offer unprecedented control and composite handle insulates against cold Hose Size: 3/8 in Inlet Size: 1/4 in Max. RPM: 300 Sound Level: 88.9 dB Torque Range: 5 to 25 ft lb Air Consumption: 20 L/min Order No. Mfr. No. Drive Size (in) Length (in) Net Price MA101635394 1105MAX-D2 1/4 7.36 $174.77 MA101676591 1105MAX-D3 3/8 7.36 178.57 1207MAX Series Air Ratchet Features: unrestricted access to easily change the direction of the tool, which is critical in tight spaces, where traditional tools get jammed resistance ensure operator comfort even during extended use Inlet Size: 1/4 in NPTF Torque Range: 10 to 60 ft lb Order No. Mfr. No. Drive Size (in) Length (in) Net Price MA101670684 1207MAX-D3 3/8 10.8 $189.98 MA102231726 1207MAX-D4 1/2 10.8 197.57 Super-Duty Air Ratchet Wrench Features: performance and exceptional durability operator and the work Hose Size: 3/8 in Inlet Size: 1/4 in NPT(F) Max. RPM: 220 Sound Level: 92.4 dB Torque Range: 76 ft lb Air Consumption: 4 cfm Order No. Mfr. No. Drive Size (in) Length (in) Net Price MA101423027 109XPA 3/8 12 $192.25 CWC Series Pistol Grip Impact Wrench Quick Change Chuck Pin or Ring Features: performance, rock-solid durability and user preferred ergonomics into one comfortable and lightweight package mechanism and industrial grade bearings further ensure that the CWC series delivers long-lasting productivity Order No. Mfr. No. Drive Size (in) Retainer Type RPM Max. Torque (ft lb) Length (in) Net Price MA111254593 CWC-250QC 1/4 Quick Change Chuck 13,000 50 6 $237.33 MA111251994 CWC-375P 3/8 Pin 10,000 450 6 441.96 MA111254578 CWC-375R 3/8 Ring 10,000 450 6 441.96 MA111254581 CWC-500P 1/2 Pin 8,000 800 7.3 465.72 MA111254580 CWC-500R 1/2 Ring 8,000 800 7.3 465.72 MA111254582 CWC-750P 3/4 Pin/Ring 6,500 1,400 8.4 947.05 CWM Series Pistol Grip Impact Wrench Features: treatment ensures trouble-free high performance in the most challenging work environments easy to operate, even with work gloves and vibration Order No. Mfr. No. Drive Size (in) Retainer Type RPM Max. Torque (ft lb) Length (in) Net Price MA111254584 CWM-375P 3/8 Pin 12,000 340 5.5 $376.95 MA111254583 CWM-375R 3/8 Ring 12,000 340 5.5 376.95 MA111254586 CWM-500P 1/2 Pin 9,000 850 7.1 415.97 MA111254585 CWM-500R 1/2 Ring 9,000 850 7.1 415.97 MA111254587 CWM-750P 3/4 Pin 6,000 1,350 8.3 909.16 high performance with ease dampens vibration

Previous Page
Next Page