Applied Product Catalog 2016 2017 Page 52 Applied Product Catalog 2016/2017

52 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Hand, Power & Analytical Tools 1/2" Maintenance-Duty Air Impact Wrench 244A Features: impact mechanism Length: 7.3 in Inlet Size: 1/4 in NPT Hose Size: 3/8 in Order No. Mfr. No. Max. RPM Blows Per Minute Torque Range (ft lb) Max. Air Flow (cfm) Sound Level (dB) Bolt Cap Dia. (in) Net Price MA101487040 231C 8,000 1,200 25 to 300 22 99 9/16 $186.93 MA101489673 244A 7,000 1,300 40 to 350 21 93 5/8 306.44 1/2" Air Impact Wrench Features: Length: 6 3/4 in Inlet Size: 1/4 in NPT Hose Size: 3/8 in Order No. Mfr. No. Max. RPM Blows Per Minute Torque Range (ft lb) Max. Air Flow (cfm) Net Price MA101445847 2705P1 8,500 1,200 40 to 250 23 $244.49 2235 Series 1/2" Impactool Features: torque of 1,350 ft lb, powered by Ingersoll Rand's finely tuned twin hammer impact mechanism market can match the combined power and weight of the 2235 series function of the 2235 series has been put through the harshest conditions to ensure it always performs in the face of the toughest jobs finely tuned workhorse, from its components to its technology, to be the impact wrench you can always count on to get REAL WORK done Rand 2135 series, the 2235 pushes toughness to the next level and composite housing that protect the tool from the harshest environments Inlet Size: 1/4 in NPTF Hose Size: 3/8 in Order No. Mfr. No. Max. RPM Blows Per Minute Max. Torque (ft lb) Length (in) Net Price MA111066595 2235QTIMAX 8,500 1,220 900 7.6 $392.24 MA111066612 2235QTIMAX-2 a 8,500 1,220 900 9.6 397.80 MA111066597 2235TIMAX 8,500 1,220 930 7.6 384.05 MA111066596 2235TIMAX-2 a 8,500 1,220 930 9.6 392.24 a 1/2" Drive Maintenance/ Automotive Impactool Features: competitor's ratchet regulator and conveniently located forward/reverse ring provide precise control allow you to safely use this powerful tool in tight spaces Sound Level: 94.1 dB Length: 13.1 in Inlet Size: 1/4 in NPTF Order No. Mfr. No. Blows Per Minute Max. Reverse Torque (ft lb) Net Price MA101382533 2025MAX 2,100 180 $354.21 3/4" Drive Maintenance/ Automotive Impactool Features: of maximum torque in both forward and reverse wide range of air pressures operator Sound Level: 91.6 dB Length: 8.6 in Inlet Size: 3/8 in NPT Order No. Mfr. No. Torque Range (ft lb) Net Price MA101662774 259 200 to 800 $441.59 3/4" Super-Duty Air Impact Wrench Features: reverse Sound Level: 98.1 dB Length: 8.8 in Inlet Size: 3/8 in NPT Hose Size: 1/2 in Order No. Mfr. No. Max. RPM Blows Per Minute Torque Range (ft lb) Max. Air Flow (cfm) Net Price MA101442696 261 5,500 1,000 200 to 900 38 $586.56 3/4" Drive Air Impactool Features: tool that weighs just 7.4 lb and is compact enough to access tight spaces tough use in rugged environments than its predecessor and easy-to-clean inlet screen means less downtime, better tool performance and less money spent on compresseed air Length: 8 1/2 in Hose Size: 1/2 in Inlet Size: 1/2 in NPTF Order No. Mfr. No. RPM Blows Per Minute Torque Range (ft lb) Sound Level (dB) Max. Air Flow (cfm) Net Price MA101680629 2145QIMAX 7,000 1,150 200 to 900 91.1 32 $664.21 increased comfort

Previous Page
Next Page