Applied Product Catalog 2016 2017 Page 6 Applied Product Catalog 2016/2017

6 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Lc Hand, Power & Analytical Tools 7 Piece 3/8" Drive SAE Long Ball Hex Bit Socket Set Features: bases for durability and serviceability principle: internal dimple feature forces bit surface to opposite side for maximum retention Includes: Order No. Mfr. No. Net Price MA101385433 80574 $50.82 8 Piece 3/8" Drive Metric Long Ball Hex Bit Socket Set Features: bases for durability and serviceability principle: internal dimple feature forces bit surface to opposite side for maximum retention Includes: 10 mm Order No. Mfr. No. Net Price MA101389966 80573 $70.35 Hex Bit Socket Set Set contents for 15-430: Set contents for 44-380: 9 mm, 10 mm No. of Pieces: 10 Order No. Mfr. No. Inch/Metric Net Price MA101825288 15-430 Inch $109.07 MA101869719 44-380 Metric 114.21 22 Piece 3/8" Drive Socket Set Features: materials engagement to the fastener flats, not the corners the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage easily turn worn, rounded or rusted fasteners Socket Drive Size: 3/8 in Includes: classic pear head ratchet Order No. Mfr. No. No. of Points Net Price MA104197446 J52134 6 $209.64 MA105850746 J52136 12 209.05 Includes: premium pear head ratchet Order No. Mfr. No. No. of Points Net Price MA105848938 J52134XL 6 $215.59 MA105847060 J52136XL 12 215.18 13 Piece Socket Set Standard Deep Features: fasteners made from soft materials for quick and easy socket engagement to the fastener flats, not the corners area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage allows the user to more easily turn worn, rounded or rusted fasteners Socket Drive Size: 3/8 in Finish: Full Polish Includes: Order No. Mfr. No. No. of Points Socket Series Net Price MA105847951 J52126 6 Standard $76.95 MA105857416 J52114 6 Deep 118.71 MA105861561 J52124 12 Standard 77.38 MA105850219 J52112 12 Deep 117.73 Features: markings optimize size identification as well as provide SAE/metric differentiation, even in low light Visit us online at Applied.com ! Don't Forget...

Previous Page
Next Page