Applied Product Catalog 2016 2017 Page 65 Applied Product Catalog 2016/2017

65 Industrial Supplies and Expertise Hand, Power & Analytical Tools VoltAlert Electrical Tester Features: technology and continuous self-test - so you always know it's working IP Rating: IP 40 Power Supply: Battery Powered Battery Size: 2 AAA Order No. Mfr. No. Voltage Sensing Range Detector Tip Style Net Price MA102039467 FLUKE-1LAC-A-II 20 V AC to 90 V AC Round Tip $29.99 MA102042333 FLUKE-1AC-A1-II 90 V AC to 1000 V AC Flat Tip 29.99 V3000 FC Wireless AC Voltage Module Features: AC voltage measurements to other Fluke Connect enabled master units (Fluke 3000 FC DMM, Fluke Ti200/300/400 infrared camera, PC via optional pc3000 FC adapter, Fluke Connect mobile app) you can measure up to 1000 V True-RMS AC, use as a standalone meter or as part of the system or use the logging function for recording and saving up to 65,000 readings Order No. Mfr. No. Nominal Frequencies (Hz) Operating Range (V) Operating Temp. (C) Net Price MA111024527 FLK-V3000FC 100 6 to 1000 -10 to 50 $199.99 Infrared Thermometer Features: Response Time: 500 ms Warranty: 1 Year Order No. Mfr. No. Temperature Range (C) Temperature Range (F) Power Net Price MA102066890 IR608A -18 to 400 0 to 750 9 V Alkaline or NiCd battery $89.95 MAX Infrared Thermometer Features: easily fits into your toolbox repeatable measurements to be measured the difference between two measurements the limits Response Time: <500 ms Warranty: 2 Years Order No. Mfr. No. Temperature Range (C) Temperature Range (F) Power Required Net Price MA102063701 FLUKE-62MAX -30 to 500 -20 to 932 (1) AA Battery $99.99 62 Max+ Infrared Thermometer Features: work rain or shine and even in the most dirty or dusty industrial sites work from a ladder easily fits into your tool box more accurate and repeatable measurements areas temperature or the difference between two measurements outside the limits Response Time: <500 ms Warranty: 3 Years Order No. Mfr. No. Temperature Range (C) Temperature Range (F) Power Net Price MA110422511 FLUKE-62-MAX+ -30 to 650 -22 to 1202 AA Batteries $149.99 Don't Forget to Order... See page 123 for more information. Premium All-Purpose Industrial Grease Features:

Previous Page
Next Page