Applied Product Catalog 2016 2017 Page 68 Applied Product Catalog 2016/2017

68 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Hand, Power & Analytical Tools T5 Voltage, Continuity & Current Tester Features: Compliances: listed (T5-600USA) (T5-1000USA) Accessories Mfr. No. Description H5 Holster AC85A Alligator Jaw Clips AC20 Industrial Test Clips TP1 Flat Probe TP4 Round Probe Order No. Mfr. No. Max. Volts AC Max. Volts DC Net Price MA102157136 T5-600USA 600 $119.99 MA102159351 T5-1000USA 1,000 159.99 AC/DC Clamp On Meter Without iFlex With iFlex Features: the measurement range to 2,500 A AC accurate measurements on non-linear signals to capture variations automatically the-art signal processing allow for use in noisy electrical environments while providing stable readings technology to filter out noise and capture motor starting current exactly as the circuit protection sees it a Includes a remote display. b iFlex flexible current probe compatible. Max. AC Amps with iFlex is 2,500 amps. c iFlex flexible current probe included. Max. AC Amps with iFlex is 2,500 amps. A3000 FC Wireless AC Current Clamp Module Features: relays measurements to smart phones, tablets and other Fluke Connect enabled master units (Fluke 3000 FC DMM, Fluke Ti200/300/400 infrared camera, PC via optional pc3000 FC adapter, Fluke Connect Mobile app) troubleshooting, including True-RMS AC clamp meter, measures up to 400 A AC, use as a standalone meter or as part of the system, logging function for recording and saving up to 65,000 readings and inrush function Order No. Mfr. No. Max. AC Amps Max. AC Volts AC Volts Accuracy Battery Size Frequency Measurement (Hz) Net Price MA111024250 FLK- A3000FC 400 1,000 2% + 5 digits 2 AA 50/60 $199.99 A3001 FC Wireless iFlex AC Current Module Features: measurements to smart phones, tablets and other Fluke Connect enabled master units (Fluke 3000 FC DMM, Fluke Ti200/300/400 thermal camera, PC via optional pc3000 FC adapter, Fluke Connect mobile app) get into tight spaces and makes wire access easier, measure up to 2500 A AC, use as a standalone meter or as part of the system, logging function for recording and saving up to 65,000 readings, inrush function and magnetic hanging strap Order No. Mfr. No. Max. AC Amps AC Amps Accuracy Battery Size Net Price MA111024522 FLK-A3001FC 600 3% + 5 digits 2 AA $249.99 equipment range so you do not need to change the switch positions while taking a measurement 3000 FC General Maintenance System Fluke 3000 FC General Maintenance System Kit lets you work on electrical panels faster, safer, easier. Connect the remote modules, view readings from a distance. Features: app has all the essentials for convenient test and measurement troubleshooting: AC Current Module allows you to measure around awkward sized conductors or get into tight spaces and makes wire access easier: Includes: app AC Current Module Order No. Mfr. No. Net Price MA111024247 FLK-3000FC GM $849.99 Order No. Mfr. No. Max. AC Amps AC Amps Accuracy Max. AC Volts Battery Size Frequency Measurement Net Price MA101393993 No $249.99 MA101441225 FLUKE-374 b No 349.99 MA101463949 FLUKE-375 b 399.99 MA101480482 FLUKE-376 c 449.99 MA101527375 FLUKE-381 a,c 549.99 Visit us online at Applied.com ! Don't Forget...

Previous Page
Next Page