Applied Product Catalog 2016 2017 Page 69 Applied Product Catalog 2016/2017

69 Industrial Supplies and Expertise Hand, Power & Analytical Tools 116 Multimeter The Fluke 116 was specifically designed for the HVAC professional. It has everything needed in an HVAC meter, including temperature and microamp measurements to quickly troubleshoot problems with HVAC equipment and flame sensors. Use the Fluke 116 to test motor start and run capacitors up measurements - up to 600 VAC or VDC, 40 megohms, diode test and exceptionally fast continuity. Features: applications make more accurate measurements hands-free operation Lead Set Max. AC Volts: 600 V Max. DC Volts: 600 V AC Volts Accuracy: (1.9% + 3) DC Volts Accuracy: (0.9% + 1) Order No. Mfr. No. Net Price MA102157421 FLUKE-116 $179.99 170 Series Digital Multimeter Versatile meters for field service or bench repair. These meters have the features needed to repair most electrical and electronic problems. They are simple to use and have significant improvements over Fluke's original 70 Series like true-RMS, more measurement functions, conformance to the latest safety standards and a much larger display that's easier to view. Features: Compliances: measurement category and CSA approved Max. AC Volts: 1,000 Max. DC Volts: 1,000 Includes: Order No. Mfr. No. AC Volts Accuracy DC Volts Accuracy Net Price MA101774434 FLUKE-179ESFP (1.0% + 3) (0.09% + 2) $349.99 MA101763281 FLUKE-177ESFP (2.0% + 3) (0.09% + 2) 329.99 MA101762855 FLUKE-175ESFP (2.0% + 3) (0.15% + 2) 299.99 True-RMS Digital Multimeter Features: more effectively Compliances: and CSA approved Max. AC Volts: 600 V Max. DC Volts: 600 V AC Volts Accuracy: (1.0% + 3) Order No. Mfr. No. DC Volts Accuracy Volt Alert Auto Volt/LoZ Max. Current (A) Net Price MA102181323 FLUKE-114 (0.5% + 2) No Yes 10 $149.99 MA101761399 FLUKE-115 (0.7% + 2) No No 10 179.99 MA101763280 FLUKE-117 (0.7% + 2) Yes Yes 10 199.99 80 Series V Industrial Multimeter Features: on adjustable speed drives nonlinear signals carry a separate instrument increased visibility faults on industrial circuits measurements Options: freeing your hands for other tasks Compliances: Max. DC Volts: 1,000 V Max. AC Volts: 1,000 V Max. DC Amps: 10 A Max. Frequency: 200 kHz Max. Capacitance: 10,000 uF Order No. Mfr. No. Net Price MA101943401 FLUKE-87-5 $449.99 87V/E Industrial Electrician Combo Kit Max. AC Volts: 1,000 V Max. DC Volts: 1,000 V AC Volts Accuracy: (0.7% + 2) DC Volts Accuracy: (0.05% + 1) Includes: Order No. Mfr. No. Net Price MA101965074 FLUKE-87-5/E2KIT $539.99 3000 FC Series Wireless Multimeter Features: troubleshooting with the Fluke Connect app measurements temperature three modules at any one time Max. AC Volts: 1,000 V Max. DC Volts: 1,000 V Max. AC Amps: 400 mA AC Volts Accuracy: (2.0% + 3) DC Volts Accuracy: (0.05% + 3) Order No. Mfr. No. Net Price MA111024246 FLK-3000FC $299.99

Previous Page
Next Page