Applied Product Catalog 2016 2017 Page 7 Applied Product Catalog 2016/2017

7 Industrial Supplies and Expertise Lc Hand, Power & Analytical Tools 1/2" Drive 6 Point Socket Set Features: reducing fastener rounding, enhancing the turning of worn fasteners and durability 15 Piece Socket Set Standard Deep Features: not the corners distributing contact stresses over a large area of the socket, minimizing slippage fasteners Includes: Socket Drive Size: 1/2 in Finish: Full Polish Order No. Mfr. No. No. of Points Socket Series Net Price MA105856114 J54110 6 Standard $135.14 MA105856536 J54103 6 Deep 215.69 MA105853272 J54114 12 Standard 135.94 MA105845972 J54107 12 Deep 210.79 Inch Compliances: Order No. Mfr. No. No. of Pieces Socket Series Includes Net Price MA101836561 15-560 15 Standard $134.29 MA101837372 15-580 15 Deep 208.70 Metric Compliances: Order No. Mfr. No. No. of Pieces Socket Series Includes Net Price MA101836863 44-545 15 Standard 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm standard sockets $111.60 Metric Standard Deep

Previous Page
Next Page