Applied Product Catalog 2016 2017 Page 70 Applied Product Catalog 2016/2017

70 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Hand, Power & Analytical Tools Insulation Multimeter The Fluke 1587 FC Insulation Meter combines a digital insulation tester with a full featured, True-RMS digital multimeter in a single, compact, hand-held unit, which provides maximum versatility for both troubleshooting and preventative maintenance. Whether you work on motors, generators, cables or switchgear, the easy-to- use Fluke 1587 Insulation Multimeters are ideally suited to help you with your tasks. Features: 100 VDC, 250 VDC, 500 VDC and 1,000 VDC wireless interface to transfer and log measurements to smart phones, tablets and PCs, plus data logging is detected alligator clips magnetic hanging system need for the job Insulation: 0.01 MOhm to 2 GOhm Max. AC Volts: 1,000 V Max. DC Volts: 1,000 V Max. Current: 400 mA Max. Frequency: 100 kHz Order No. Mfr. No. Net Price MA112084932 FLUKE-1587 FC $799.99 1507 Insulation Resistance Tester Features: 100 VDC, 250 VDC, 500 VDC and 1000 VDC polarization index and dielectric absorption ratio (pass/fail) function probe detected for added user protection protection with each tester your hands for other work 1000 insulation tests Capacitance Range: Leakage Current Measurement: 0.01 M Ohm to 10 G Ohm Discharge Rate for Capacitive Load: Order No. Mfr. No. Net Price MA102071690 FLUKE-1507 $599.99 780 Series ProcessMeter FLUKE-787 FLUKE-789 LCD display with larger digits and an excellent viewing angle. Backlit display with on/off controls. Automatic Touch Hold captures stable nonzero readings. Min/Max records minimum, maximum and average readings. Improved EMI shielding provides stable reading near electrically noisy devices. Features: toggle between 4 and 20 mA (adds 250 ohm resistor) multimeter simulator average readings captures stable nonzero readings Compliances: and CAT IV 600 V Max. AC Amps: 1 A Max. AC Volts: 1,000 V Max. DC Volts: 1,000 V Order No. Mfr. No. Net Price MA102210181 FLUKE-787 a $899.99 MA101851633 FLUKE-789 b 999.99 a Batteries not included. b Batteries not included. Infrared serial port, compatible with FlukeConnect and FlukeView Forms software (with optional adapter). Laser Belt Alignment Tool TKBA20 Features: alignment Order No. Mfr. No. Max. Operating Distance (ft) Includes Net Price MA110587283 TKBA10 10 TKBA 10 transmitter unit TKBA 10 receiver unit $1,670.85 MA111899582 TKBA 20 20 TKBA 20 transmitter unit TKBA 20 receiver unit 1,325.46 MA110621672 TKBA 40 20 TKBA 40 transmitter unit TKBA 40 receiver unit (4) sizes of V-guides, 3 of each size 1,804.49 Visit us online at Applied.com ! Don't Forget...

Previous Page
Next Page