Applied Product Catalog 2016 2017 Page 71 Applied Product Catalog 2016/2017

71 Industrial Supplies and Expertise Hand, Power & Analytical Tools Laser Shaft Alignment Tool Features: horizontal alignment intuitive and easy complete alignment process to be experienced without the need to purchase the TKSA 11 for almost every budget updates and display unit choice bright sunlight, influence of backlash is reduced and the instrument becomes more robust; enabling the TKSA 11 to deliver highly accurate and reliable alignment results; reports can easily be shared via email or cloud services Order No. Mfr. No. Interface Max. Operating Distance (in) Shaft Dia. Range (in) Net Price MA111419585 TKSA 11 Android iOS 7.3 0.8 to 6.3 $2,564.32 Features: each measurement position and essential functions to allow quick and effective shaft alignments position of the heads and only taking a measurement when the heads are in the right position notes about the application; all reports can be exported as pdf files machine position corrections simplifies the machine identification and improves the alignment workflow Order No. Mfr. No. Interface Max. Operating Distance (ft) Shaft Dia. Range (in) Net Price MA111863832 TKSA 31 Touch Screen 6.6 0.8 to 5.9 $4,676.31 Features: difficult-to-reach applications from a safe position position and taking a measurement when the heads are rotated into the right position notes and pictures from the built-in camera for the most comprehensive overview alignments alignment workflow Order No. Mfr. No. Interface Max. Operating Distance (ft) Shaft Dia. Range (in) Net Price MA111272739 TKSA 41 Touch Screen 13.1 0.8 to 5.9 $5,937.59 Features: operators to perform alignments on applications with limited space machine picture and a signature via touchscreen; reports can be exported as PDF files and shared with other mobile apps rods and chains, increases the TKSA 51's versatility, yet it remains compact, lightweight and easy to carry and displays live when horizontal/vertical alignment correction is achieved vibration or other external disturbances alignment process to be experienced before purchasing the TKSA 51 Order No. Mfr. No. Interface Max. Operating Distance (ft) Shaft Dia. Range (in) Net Price MA111863827 TKSA 51 iOS 16.4 0.8 to 5.9 $6,623.40 805 FC Vibration Meter Features: Excel using pre-built templates ShareLive video call Frequency Range: 10 Hz to 1,000 Hz Accuracy: Vibration Limit: 50 g peak (100 g peak-peak) Signal to Noise Ratio: 80 dB Sensitivity: Order No. Mfr. No. Power Height (in) Length (in) Width (in) Net Price MA111518257 4489229 (2) AA Lithium Iron Disulfide Batteries 2.3 9.5 2.8 $2,149.99 TKSA11 TKSA41

Previous Page
Next Page