Applied Product Catalog 2016 2017 Page 73 Applied Product Catalog 2016/2017

73 Industrial Supplies and Expertise Hand, Power & Analytical Tools Nova-Strobe x Series Portable Stroboscope BBX DBX Features: coarse/fine control knob 'daisy chaining' multiple strobes, triggering from external source, or providing trigger signal to external equipment (DAX and DBX models only) frequencies measurements and storage of last flash rate measured (DAX and DBX models only) Applications: Compliances: (dbx models only) Series Model Power Required Average Power (W) Range (fpm) Tachometer Mode (rpm) Basic BBX 6 VDC Internal Rechargeable Battery w/ 115/230 VAC Recharger 13 30 to 10,000 Digital DBX 6 VDC Internal Rechargeable Battery w/ 115/230 VAC Recharger 10 30 to 20,000 5 to 200,000 Accuracy: Display: Digital LCD Flash Tube Life: 100 million flashes Dimensions: 7.81 in x 9 in x 3.66 in Series Order No. Mfr. No. Model Net Price Basic MA101374927 6207-012 BBX 115/230 $483.45 Digital MA101385477 6204-012 a DBX 115/230 659.22 a Battery charge indicator. Micro CA-100 Inspection Camera Features: inspections in even harder-to-reach areas and large screen make it easy to detect and diagnose the unreachable aluminum camera head with four super bright LEDs see in any situation them Power Source: (4) AA Batteries Monitor Type: Order No. Mfr. No. Cable Length (ft) Net Price MA101550624 36738 3 $285.32 Micro CA-300 Inspection Camera Features: and record detailed visual inspections of hard-to-reach areas Power Source: Rechargeable Lithium Ion Battery Monitor Type: Order No. Mfr. No. Cable Length (ft) Net Price MA101703790 37888 3 $582.33 Batteries included. SeeSnake Micro Inspection Camera Extension Cable Order No. Mfr. No. Cable Length (ft) Net Price MA102166212 37113 6 $114.09 TL175 TwistGuard Test Lead Features: extendable tip shroud meets the highest electrical safety requirements to reduce tip exposure while providing the versatility needed for most measurements lead wire wear indication; each test lead is covered by two layers of silicone insulation; inner contrasting color is exposed when the leads are nicked, scuffed or otherwise damaged and in need of replacement high temperatures and remain flexible in cold temperatures and plug-end, tested beyond 30,000 bends without failure instruments that accept standard 4 mm shrouded banana plugs 10 A max., pollution degree 2 being used Safety Rating: Order No. Mfr. No. Insulation Tip Material Net Price MA102232566 TL175 Full Insulated Hard Alloy $29.99

Previous Page
Next Page