Applied Product Catalog 2016 2017 Page 85 Applied Product Catalog 2016/2017

85 Safety Products Industrial Supplies and Expertise 3M E-A-R TaperFit 2 Earplugs Features: to fit the earcanal and provide a low pressure, comfortable seal clean before use Noise Reduction Rating: 32 dB Pkg. Qty.: 200 Pair Order No. Mfr. No. Cord Net Price MA104851352 10-080529-12013-4 No $38.20 MA102787331 10-080529-12017-2 Yes 72.46 Pura-Fit Foam Earplugs 6800 6900 6845 6882 Features: quality Noise Reduction Rating: 33 dB These hearing protectors help reduce exposure to hazardous noise and other loud sounds. Misuse or failure to wear hearing protectors at all times that you are exposed to noise may result in hearing loss or injury. For proper use, see supervisor, User Instructions , or call 3M in U.S.A. at 1-800-243-4630. In Canada, call Technical Service at 1-800-267-4414. If there is any drainage from your ear or if you have a hole in your eardrum, consult with your physician before wearing earplugs. Failure to do so may result in hearing loss or injury. NOTE: The NRR may overestimate the protection provided during typical use. 3M recommends reducing the NRR by 50% for estimating the amount of noise reduction provided. Order No. Mfr. No. Cord Package Type Pkg. Qty. (Pair) Net Price MA111154828 6800 No Pouch 200 $30.71 MA111154776 6900 Yes Polybag 100 29.70 MA111154774 6845 No Plugstation 500 76.95 MA111154768 6882 Yes Plugstation 150 46.52 SparkPlugs Multi-Color Foam Earplugs Features: as a symbol of Moldex quality Noise Reduction Rating: 33 dB 6604 6654 6645 6880 Order No. Mfr. No. Cord Package Type Pkg. Qty. (Pair) Net Price MA111154677 6604 No Bag 200 $27.27 MA111154727 6654 Yes Bag 100 27.78 MA111154803 6645 No Plugstation 500 68.37 MA111154770 6880 Yes Plugstation 150 43.52 Meteors Contoured Foam Earplugs Features: day comfort smallest diameter of the ear canal innovative undercut design affords a secure fit, all day long are independently tested to ANSI S3.19-1974 bright green color as a symbol of Moldex quality , small exclusive colored streaks and swirls as a symbol of Moldex quality 6630 and 6632 6634 6870 and 6970 6875 Cord Package Type Meteors Small Meteors Regular Noise Reduction Rating: 28 dB Noise Reduction Rating: 33 dB Order No. Mfr. No. Pkg. Qty. (Pair) Net Price Order No. Mfr. No. Pkg. Qty. (Pair) Net Price Yes Bag MA111154673 6632 100 $30.74 MA111154821 6970 100 $30.74 No Bag MA111154689 6630 200 31.14 MA111154825 6870 200 31.14 Plugstation MA111154833 6634 250 41.05 MA111154771 6875 500 77.72 Max Single-Use Earplugs Features: MAX offers superior noise blocking performance in a single-use disposable earplug backing out of the ear canal, while its softer foam delivers superior long wearing comfort Noise Reduction Rating: 33 dB Order No. Mfr. No. Cord Pkg. Qty. (Pair) Net Price MA111190680 MAX-1 No 200 $32.41 MA111190681 MAX-30 Yes 100 32.41

Previous Page
Next Page