Applied Product Catalog 2016 2017 Page 86 Applied Product Catalog 2016/2017

86 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Safety Products SmartFit Multiple-Use Earplugs Features: uses body heat to adapt to the individual shape of each wearer's ear canal every wearer storage case cord and paper bag, ideal for pulp and paper and tobacco processing industries Noise Reduction Rating: 25 dB Pkg. Qty.: 1,000 Pair Order No. Mfr. No. Cord Net Price MA106285342 SMF-30 Yes $867.78 SmartFit Metal-Detectable Multiple-Use Earplugs Features: adapts to the shape of the surrounding ear canal when in your ear, and returns the earplug to its original shape when removed every wearer Noise Reduction Rating: 25 dB Pkg. Qty.: 100 Pair Order No. Mfr. No. Cord Net Price MA111190682 SDT-30 Yes $138.44 Leightning Headband Earmuffs Features: technology delivers optimal attenuation across all frequencies, without increasing earcup size or weight air inside the earmuff to control how sound reaches the ear noise environments environments the head 1013941 1010924 Order No. Mfr. No. Color Noise Reduction Rating (dB) Net Price MA106272687 1010924 Black 30 $23.98 MA106250247 1013941 Hi-Visibility Green 27 25.54 3M Particulate Respirator 8210, N95 Features: non-oil based particles increase wear time proprietary filter media secure seal and reduce eyewear fogging Applications: Mask Type: Disposable Strap: Elastic Pkg. Qty.: 20 Order No. Mfr. No. Net Price MA101879184 50-051138-46457-3 $26.56 3M Particulate Respirator 8210 Plus, N95 Features: particulate respirator 8210 one of the most widely used N95s in the industry staple-free attachment Mask Type: Disposable Strap: Elastic Pkg. Qty.: 20 Order No. Mfr. No. Net Price MA101527140 50-051131-52924-8 $27.72 These respirators help protect against certain airborne contaminants. Before use, the wearer must read and understand the USER Instructions provided as a part of the product packaging. A written respiratory protection program must be implemented meeting all the requirements of OSHA 1910.134 including training, fit testing and medical evaluation. In Canada, CSA standards Z94.4 requirements must be met and/or requirements of the applicable jurisdiction, as appropriate. Misuse may result in sickness or death. For proper use, see packaging instructions, superior, or call 3M OH&ESD Technical Service in USA at 1-800-243-4630 and in Canada at 1-800-267-4414. 3M Particulate Respirator 8511, N95 Features: on particle board, drywall, nonlead paints and fiberglass insulation dust helps reduce eyewear fogging Cool Flow exhalation valve Mask Type: Disposable Strap: Elastic Pkg. Qty.: 10 Order No. Mfr. No. Net Price MA101871812 50-051138-54343-8 $27.70

Previous Page
Next Page