Applied Product Catalog 2016 2017 Page 88 Applied Product Catalog 2016/2017

88 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Safety Products 7000/9000 Series Gas & Vapor Cartridges Features: bayonet attachment Order No. Mfr. No. Type Net Price MA111154799 7100 Organic Vapor Cartridge $13.68 MA111154798 7200 Acid Gas Cartridge 14.72 MA111154797 7300 Organic Vapor/Acid Gas Cartridge 14.16 MA111154796 7400 Ammonia Methylamine Cartridge 17.12 MA111154794 7600 Multi-Gas/Vapor Smart Cartridge 14.48 MA111154795 7500 Formaldehyde Cartridge 17.64 MA111154804 7990 P100 Cartridge 12.40 7000/9000 Series Combo Stacked Cartridge/Filter Features: separately for greater cost savings Applications: petrochemical, construction, transportation and chemical manufacturing Compliances: Order No. Mfr. No. Type Net Price MA111154788 7140 a Organic Vapor Cartridge/P100 $30.13 MA111154787 7640 b Multi-Gas/Vapor Smart Cartridge/P100 31.11 a NIOSH approved for organic vapors. b NIOSH approved for organic vapors, ammonia, methylamine, chlorine, hydrogen chloride, sulfur dioxide, chlorine dioxide, hydrogen fluoride, formaldehyde and hydrogen sulfide. 7000/9000 Series Particulate Filter Disk non-oil based particulate aerosols using the 7920 piggyback adaptor Section 7.11.1 Order No. Mfr. No. Type Net Price MA111154705 8910 N95 Particulate Pre-Filter $20.12 MA111154704 8970 R95 Particulate Pre-Filter 27.27 MA111154778 7940 P100 Filter Disk 9.37 MA111154791 7960 P100 Filter Disk plus Nuisance Organic Vapors 12.30 Accessories for 7000/9000 Series Filter Mask 7020 7920 Order No. Mfr. No. Type Net Price MA111154789 7020 Pre-Filter Retainer $4.72 MA111154793 7920 Filter Disk Piggyback Adapter 6.16 V-Gard Protective Caps & Hats Cap Hat Features: Caution: protective helmet, which can result in serious injury or death Compliances: for a Type 1 helmet, Class E Material: Polyethylene Size: 6 1/2 - 8 Cap Style Suspension Type Order No. Mfr. No. Color Net Price Staz-On MA102072319 454-463943 Blue $11.24 MA102065246 454-463942 White 11.24 MA102063003 454-463944 Yellow 11.24 Fas-Trac Ratchet MA102065522 454-475359 Blue 14.26 MA102078320 454-488146 Hi-Viz Orange 18.05 MA102064954 454-475358 White 14.26 MA102080612 454-475360 Yellow 14.26 Features: Hat Style Suspension Type Order No. Mfr. No. Color Net Price Fas-Trac Ratchet MA102063931 454-475369 White $23.95 Features: 7020 pre-filter retainer and any gas/vapor cartridge for both oil and non-oil based particulates filter cartridges because of low profile design Visit us online at Applied.com ! Don't Forget...

Previous Page
Next Page