Applied Product Catalog 2016 2017 Page 9 Applied Product Catalog 2016/2017

9 Industrial Supplies and Expertise Lc Hand, Power & Analytical Tools 24 Piece 3/4" Drive Socket Set Features: times more surface contact than conventional designs corners to reduce rounding, increasing leverage and tool strength Includes: 26 mm, 27 mm, 28 mm, 29 mm, 30 mm, 31 mm, 32 mm, 35 mm, 36 mm, 38 mm, 41 mm, 42 mm, 46 mm, 50 mm, 54 mm, 55 mm, 58 mm, 60 mm Order No. Mfr. No. No. of Points Net Price MA111204109 624 12 $714.32 21 Piece 1" Drive Socket Set Features: manufactured steel design sockets provide up to 10 times more surface contact than conventional designs of fastener and away from corners to reduce rounding, increasing leverage and tool strength Includes: Order No. Mfr. No. No. of Points Net Price MA111204096 821 12 $1,981.97 Combination Wrench Features: Compliances: Inch Finish: Chrome Plated No. of Points: 12 Order No. Mfr. No. Opening (in) Overall Length (in) Net Price MA101722706 25-210 5/16 5 3/4 $12.85 MA101723824 25-212 3/8 6 1/2 13.86 MA101706416 25-214 7/16 7 1/4 14.63 MA101707548 25-216 1/2 8 15.08 MA101723825 25-218 9/16 8 3/4 16.96 MA101706160 25-220 5/8 9 1/2 18.80 MA101722861 25-222 11/16 10 1/4 20.40 MA101706035 25-224 3/4 11 22.25 MA101706417 25-226 13/16 11 3/4 24.06 MA101706022 25-228 7/8 12 1/2 28.10 MA101722707 25-230 15/16 13 1/4 30.54 MA101722708 25-232 1 14 36.59 Metric Finish: Full Polish No. of Points: 12 Order No. Mfr. No. Opening (mm) Overall Length (mm) Net Price MA101725614 52-208 8 127.0 $13.48 MA101726026 52-209 9 155.7 14.65 MA101724653 52-211 11 184.2 15.20 MA101724540 52-212 12 195.1 15.88 MA101723896 52-213 13 207.0 16.64 MA101723018 52-214 14 218.9 17.01 MA101725615 52-215 15 230.9 18.74 MA101724209 52-216 16 241.3 19.80 MA101724210 52-217 17 256.0 21.48 MA101725616 52-218 18 267.0 22.38 MA101723897 52-219 19 279.4 23.39 MA101809654 52-220 20 292.1 25.35 MA102218455 52-210 10 170.9 15.00 12 Point Combination Wrench Features: tighter grip Inch Finish: Flat Finish: Satin Order No. Mfr. No. Opening (in) Overall Length (in) Net Price MA111204279 1142 1 5/16 19 $70.26 MA110515853 1144 1 3/8 20 74.25 MA111204281 1146 1 7/16 21 83.59 MA111204099 1148 1 1/2 22 98.25 MA111204283 1152 1 5/8 23 107.95 MA111204284 1154 1 11/16 23 119.53 MA111204285 1156 1 3/4 25 1/2 125.88 MA111204286 1158 1 13/16 25 1/2 131.22 MA111204287 1160 1 7/8 28 150.46 MA111204288 1164 2 28 152.35 MA111204228 1166 2 1/16 28 1/4 188.88 MA111204194 1168 2 1/8 28 1/2 205.10 MA111204257 1170 2 3/16 28 3/4 223.07 MA111204197 1172 2 1/4 29 233.96 MA111204198 1176 2 3/8 29 1/4 290.34 MA111204199 1180 2 1/2 29 1/2 298.04 MA110973985 1182 2 9/16 29 3/4 388.97 MA110973986 1184 2 5/8 29 3/4 388.97 MA111204200 1188 2 3/4 29 3/4 441.63 Order No. Mfr. No. Opening (in) Overall Length (in) Net Price MA111204295 1108 1/4 4 59/64 $8.48 MA111204315 1110 5/16 4 59/64 8.48 MA111204297 1112 3/8 6 8.48 MA111204290 1114 7/16 6 1/2 9.30 MA111204299 1116 1/2 7 5/32 10.64 MA111204300 1118 9/16 7 15/16 10.64 MA111204301 1120 5/8 8 35/64 12.19 MA111204302 1122 11/16 9 1/8 12.88 MA111204313 1124 3/4 10 3/64 14.40 MA111204314 1126 13/16 10 53/64 15.97 MA111204282 1128 7/8 11 3/4 18.82 MA111204280 1130 15/16 12 9/16 23.48 MA111204296 1132 1 13 5/16 26.48 MA111204276 1134 1 1/16 14 1/4 31.15 MA111160506 1136 1 1/8 15 1/8 34.72 MA111204277 1138 1 3/16 15 1/8 38.48 MA111204278 1140 1 1/4 16 13/16 41.66 MA111204274 1150 1 5/8 23 106.89 Don't Forget to Order... Need more technical information on the parts you see? We'll be glad to send manufacturers' catalogs and other available datasheets. Call your local Applied service center for more details.

Previous Page
Next Page