Applied Product Catalog 2016 2017 Page 90 Applied Product Catalog 2016/2017

90 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Safety Products Best Chem Master Neoprene Over Natural Rubber Gloves For a good resistance to a broad range of chemicals, Chem Master features a neoprene-over-natural rubber construction that also provides excellent abrasion, tear and puncture resistance. This comfortable, flexible and tactile sensitive glove has a self-flushing tractor tread grip that encourages run off of fluids that are often trapped by a diamond shaped embossed pattern, reducing gripping effectiveness. Worker comfort is enhanced by the glove's 100% cotton flock lining. Glove size is embossed on each hand. Material: Neoprene-over-Natural Rubber Glove Type: Chemical-Resistant Lining: Flock Order No. Mfr. No. Size Net Price MA111036509 CHMYL-09 Large $2.76 MA111036510 CHMYXL-10 X-Large 2.76 Best Neoprene & Neo Grab Neoprene Coated Gloves The world's first wet grip neoprene glove. This launderable glove is multidipped in premium-grade neoprene for superior quality and durability and provides protection against acids, caustics, oils, greases and many solvents. It provides excellent all-around protection against physical hazards such as abrasion and cut. Heavy weight styles have a cotton liner. Industrial weight styles have a lighter coating for increased flexibility. Material: Neoprene Glove Type: Chemical-Resistant Smooth Grip Rough Grip Order No. Mfr. No. Size Style Net Price MA111036489 6784-10 Large Smooth Grip $9.18 MA111036492 6784R-10 Large Rough Grip 9.23 Chemical-Resistant Gloves Features: EN374 extended wear and with good mechanical resistance with effective long-lasting grip continuous wear Color: Blue Material: Nitrile Cuff Type: Gauntlet Length: 14 in Order No. Mfr. No. Size Net Price MA111036561 NSK24-08 Small $5.31 MA111036562 NSK24-09 Medium 5.31 MA111036563 NSK24-10 Large 5.31 MA111036564 NSK24-11 X-Large 5.31 Black Knight PVC Coated Gloves The Black Knight is one of the most durable work gloves available. With cotton lined PVC construction, Black Knight provides workers barrier protection from chemicals, oil and grease as well as abrasion resistance. The fully washable glove comes in a variety of hand sizes and weights for nearly any general purpose industrial setting or application. With jersey liners as well as smooth or rough finishes, Black Knight is as versatile as it is durable and protective. Material: PVC Glove Type: Chemical-Resistant Lining: Cotton Jersey Order No. Mfr. No. Size Length (in) Style Net Price MA111036432 7712-10 Large 12 Smooth Grip $3.51 MA111036429 7712R-10 Large 12 Rough Grip 3.51 MA111036433 7714-10 Large 14 Smooth Grip 3.58 MA111036430 7714R-10 Large 14 Rough Grip 3.58 Supported Chemical Resistant Gloves Features: economical, enhanced wet grip and cut-resistance Applications: Color: Black Size: Men's 58-8015R 58-8040 Glove Material Cuff Type Length (in) Order No. Mfr. No. Net Price PVC Coated - Rough Knitwrist 10 MA111676123 58-8015R $2.13 Slip-On 12 MA111676095 58-8030R 2.44 14 MA111676100 58-8040R 2.76 PVC Coated - Smooth Slip-On 12 MA111676093 58-8030 2.32 14 MA111676098 58-8040 2.48 When placing your order, please refer to the Order Number to help ensure that your order is fulfilled quickly and accurately. Don't Forget...

Previous Page
Next Page