Applied Product Catalog 2016 2017 Page 96 Applied Product Catalog 2016/2017

96 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Safety Products The Original Glove Despite its imitators, the Original glove remains in a category all its own. Tried, tested and proven for over 20 years, it provides the perfect blend of flexibility and protection. Durable synthetic leather palm, form fitting stretch Spandex top and a flexible TPR wrist closure allow for a snug, comfortable fit. With a gamut of practical uses, it's no surprise that the Original is the most recognized and most frequently worn glove by anyone with a tool box. Features: improves abrasion resistance Compliances: Glove Type: Multi-Purpose Material: Synthetic Leather Cuff Style: Closure Size Black Order No. Mfr. No. Net Price Medium MA101530173 MG-05-009 $20.31 Large MA101516641 MG-05-010 20.31 X-Large MA101544344 MG-05-011 20.31 2X-Large MA101539610 MG-05-012 20.31 FastFit Glove Professionals and enthusiasts agree - the FastFit glove is a tool box must have. Form fitting stretch panels between your fingers provide a snug fit and the elastic cuff offers easy on and off flexibility between tasks. Durable synthetic leather is anatomically cut around your palm for better wear when handling tools. Your hands will stay cool, dry and comfortable with moisture wicking TrekDry material covering your wrist, thumb and fingers. Features: material top wicks away moisture Compliances: Glove Type: Multi-Purpose Material: Synthetic Leather Cuff Style: Elastic Size Black Order No. Mfr. No. Net Price Medium MA101530176 MFF-05-009 $13.38 Large MA101534899 MFF-05-010 13.38 X-Large MA101537019 MFF-05-011 13.38 2X-Large MA101515678 MFF-05-012 13.38 ORHD Knit Gloves Features: polyurethane knit shell metacarpal impact protection impact-resistant finger guards fingertip protection improve grip in slick conditions shock and vibration closure Material: Knit Polyester, TPR Compliances: ANSI 124 Size Gray Hi-Vis Yellow Order No. Mfr. No. Net Price Order No. Mfr. No. Net Price Small MA111903055 KHD-CR-008 $26.62 MA111903057 KHD-GP-008 $17.90 Medium MA111903056 KHD-CR-009 26.62 MA111902851 KHD-GP-009 17.90 Large MA111903067 KHD-CR-010 26.62 MA111902852 KHD-GP-010 17.90 X-Large MA111903058 KHD-CR-011 26.62 MA111903053 KHD-GP-011 17.90 2X-Large MA111902850 KHD-CR-012 26.62 MA111903054 KHD-GP-012 17.90 Titan T-Flex Stretchable Harness Features: greater mobility Compliances: CSA requirements Strap Material: Stretchable Elastomer Connection Type: Mating Buckles Order No. Mfr. No. Color Net Price MA106273822 TF4500/UAK Black/Brown $80.58 Gray Hi-Vis Yellow Need more technical information on the parts you see? We'll be glad to send manufacturers' catalogs and other available datasheets. Call your local Applied service center for more details. Don't Forget...

Previous Page
Next Page