Applied Product Catalog 2016 2017 Page 97 Applied Product Catalog 2016/2017

97 Safety Products Industrial Supplies and Expertise DuraFlex Ultra Harness Features: stretchable webbing that provides greater comfort, increases productivity and improves safety capacity provide greater comfort, improved safety and increased productivity damage and loss interlock for easy donning and feature a dual tab release mechanism to prevent accidental opening breathable material for cooler extended wear comfort; orients harness for quick tangle-free donning Compliances: OSHA, ANSI and CSA standards Strap Material: DuraFlex Stretchable Webbing Connection Type: Quick Connect; Friction Buckles Order No. Mfr. No. Color Net Price MA105920233 E650QC/UGN Black/Green $191.03 Revolution Full-Body Harness Features: proper adjustment connection has a unique rotary design that provides greater comfort in bending/mobility semi-flexible back shield minimizes impact from sharp/heavy snap hooks and self-retracting lifelines webbing made easy with two-sided, contrasting color webbing and textures allowing simultaneous adjustment of shoulder straps damage and loss for belts/tools/accessories (181.4 kg) capacity Compliances: applicable OSHA, ANSI and CSA standards Strap Material: DualTech Webbing Connection Type: Quick Connect Order No. Mfr. No. Color Net Price MA106252899 RDT-QC/UBK Black $259.38 AirCore Harness with Steel Hardware Features: padding used on the market stretchable webbing provides greater flexibility harnesses Compliances: ANSI and CSA standards Strap Material: DuraFlex Stretchable Webbing Connection Type: Quick Connect Order No. Mfr. No. Color Net Price MA110337504 AC-QC/UGN High Visibility Color $264.10 Did You Know? Applied Industrial Technologies is committed to environmental sustainability. As an organization, Applied is dedicated to offering quality products and serving our customers while protecting the environment we collectively share. Look for the eco-friendly icon to identify those products that contain eco-friendly attributes, according to product manufacturers.

Previous Page
Next Page