Applied Product Catalog 2016 2017 Page i25 Applied Product Catalog 2016/2017

Hose Industrial Supplies and Expertise i25 Just Remember the acronym STAMPED : S ize - Hose ID and length T emperature - Environment and product temperature A pplication - How is the product being used? M aterial - What is going through the hose? P ressure - PSI or suction? E nds - What fittings do you need? D elivery - How soon do you need it? STAMPED form - To determine the proper hose assembly, fill out this form and send it to your local Applied Industrial Technologies service center. SIZE I.D. O.D. Hose Length (OAL or uncpld. length) Tolerances TEMPERATURE Of Material Being Conveyed (high, low, ambient) Of Outside Exposure (high, low, ambient) Intermittent? Constant? Sub-Zero Exposure APPLICATION(S) Indoor and/or Outdoor Use Intermittent or Continuous Use Flexing Required (min. bend radius) Movement (static, vibrations, flexing) EXTERNAL CONDITIONS Abrasion Oil Solvents Acid Ozone Electrical/Static Conductive OIL RESISTANCE Tube Cover Flame Resistance Noncontaminating Materials Hose Currently in Use Current Hose Service Life/ Failure Description Service Life Desired MATERIAL(S) BEING CONVEYED Solids (size, description) Gaseous (volatility, inert) Liquids (flammability, causticity, acid/alkaline, solution/concentration) Chemical Names (generic) PRESSURE(S) Working Pressure (including surges) Burst Pressure Suction or Vacuum Requirements Velocity Impulse ENDS & FITTINGS Type of Threads Male/Female Reusable/Nonreusable Material for Fittings Swivel or Non-Swivel Straight or Bent Tube Fitting 1 & 2 Orientation Other Cut to Length Crimp Specs or Crimper Used DELIVERY Required Date Quantity OTHER INFORMATION Special Print Special Packaging Date: Customer: Address: City: State: Zip: Contact: Phone: E-mail: Fax: Hose Selection Information used with permission of Continental ContiTech.

Previous Page
Next Page