Applied Product Catalog 2016 2017 Page i26 Applied Product Catalog 2016/2017

i26 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Identifying Overall Assembly Length Unless otherwise specified, the assembly's overall length is measured from the extreme end of one fitting to the extreme of the other; except for the O-ring face seal fittings which shall be measured from the sealing face.Where elbow fittings are used, measurement shall be to the centerline of the sealing surface of the elbow end. Assembly Length Measurements Measuring the Offset Angle The offset angle between two fittings is the number of degrees measured in a clockwise direction, between the fitting nearest the viewer and the farthest end fitting.Tolerance on the offset angle is +/- 3 degrees for assemblies up to 24 inches long and +/- 5 degrees for assemblies 24 inches and longer. The following illustration shows the clockwise angle separation between a "close" fitting and a "far" fitting.The "close" fitting would be defined as the fitting closest when looking at an assembly end to end.The "far" fitting would be defined as the fitting on the far of the assembly when looking at an assembly end to end.The far end is used as the reference point and the "close" end establishes the angular difference. 0 45 90 135 180 225 270 315 0 45 90 135 180 225 270 315 0 45 90 135 180 225 270 315 0 45 90 135 180 225 270 315 0 45 90 135 180 225 270 315 0 45 90 135 180 225 270 315 0 45 90 135 180 225 270 315 0 45 90 135 180 225 270 315 0 45 90 135 180 225 270 315 Defining Hose & Assembly Length Information used with permission of Continental ContiTech.

Previous Page
Next Page