Applied Product Catalog 2016 2017 Page i39 Applied Product Catalog 2016/2017

High Pressure Cylinders Industrial Supplies and Expertise i39 Source: Enerpac Cylinder Speed This chart will help you calculate the time required for an Enerpac cylinder to lift a load when powered by a 10,000 psi Enerpac hydraulic pump. The Cylinder Speed Chart can also be used to determine the pump type and model best suited for an application when you know the plunger speed required. To determine: Cylinder plunger speed An RC-308 cylinder (30 ton) is powered by a 5-Series Hushh pump. While lifting the load, the cylinder plunger will require 3.2 seconds to travel 1 inch. While extending towards the load, the cylinder plunger travels at .61 sec/in. To determine: Cylinder plunger speed Your 30 ton cylinder needs to move a load at a speed of 6.50 sec/in. Simply go down from the top of the chart, to the value of 6.50 sec/in. Then follow the chart to the right to find that the 3-Series Hushh pump or Titan most suitable for your application. Number of Pump Handle Strokes per Inch of Cylinder Plunger Travel Seconds per Inch of Cylinder Plunger Travel No Load indicates the plunger speed as the plunger extends toward the load (1st stage). Load indicates the plunger speed as the load is lifted at a system pressure of 10,000 psi (2nd stage). Formula V = A Q V (sec/in) = A (in 2 ) Q (in 3 /min) V = Cylinder plunger speed in seconds per inch A = Cylinder effective area in square inches Q = Pump oil flow in cubic inches Example At what speed (V) will the RC-308 (30 ton) cylinder move when powered by a 20-Series electric driven pump? 20-Series pump: Oil flow Q, (no load) is 240 in 3 /min RC-308 cylinder: Effective area A is 6.50 in 2 V = 6.50 in 2 240 in 3 /min x 60 = 1.60 sec/in Cyl. Capacity Power Source 5 ton 10 ton 15 ton 25 ton 30 ton 50 ton 75 ton 100 ton Pump Type No Load Load No Load Load No Load Load No Load Load No Load Load No Load Load No Load Load No Load Load Manual 7 7 15 15 21 21 34 34 43 43 73 73 105 105 137 137 P-391 2 7 4 15 5 21 8 34 10 43 16 73 24 105 30 137 P-392 1 7 2 15 3 21 5 34 7 43 11 73 16 105 21 137 P-80/84/801 1 7 1 15 1 21 2 34 3 43 5 73 7 105 9 137 P-802/842 1 3 1 8 1 11 1 18 1 23 2 38 2 55 3 71 P-462/464 Cyl. Capacity Power Source 5 ton 10 ton 15 ton 25 ton 30 ton 50 ton 75 ton 100 ton Pump Type No Load Load No Load Load No Load Load No Load Load No Load Load No Load Load No Load Load No Load Load Electric (speed based on 60 Hz) .30 3.0 .67 6.7 .94 9.4 1.5 15.5 1.9 19.5 3.3 33.2 4.8 47.7 6.2 61.9 0.5 hp Economy .09 1.0 .22 2.2 .31 3.1 .50 5.2 .63 6.5 1.1 11.1 1.6 15.9 2.0 20.6 Titan .40 3.0 .90 6.7 1.3 9.4 2.1 15.5 2.6 19.5 4.4 33.2 6.4 47.7 8.3 61.9 0.5 hp Submerged .25 1.4 .56 3.2 .79 4.5 1.3 7.4 1.6 9.3 2.8 15.8 4.0 22.7 5.2 29.5 20-Series .09 1.0 .21 2.2 .29 3.1 .48 5.2 .61 6.5 1.0 11.1 1.5 15.9 1.9 20.6 3-Series Hushh .09 .50 .21 1.1 .29 1.6 .48 2.6 .61 3.2 1.0 5.5 1.5 8.0 1.9 10.3 5-Series Hushh .06 .13 .13 .29 .19 .41 .30 .67 .38 .84 .65 1.4 .94 2.1 1.2 2.7 8000-Series Air (speed based on 100 psi air pressure) 1.0 5.9 2.2 13.4 3.1 18.8 5.2 30.9 6.5 39.0 11.0 66.3 15.9 95.5 20.6 123.9 Turbo II Pump 1.2 7.4 2.7 16.8 3.8 23.6 6.2 38.6 7.8 48.7 13.3 82.9 19.1 119.3 24.8 154.7 PA-133 .09 6.6 .21 14.9 .29 20.9 .48 34.3 .60 43.3 1.0 73.7 1.5 106.0 1.9 137.5 10-Series .07 2.0 .16 4.5 .22 6.3 .36 10.3 .46 13.0 .80 22.1 1.1 31.8 1.5 41.3 Modular Air Gasoline .30 1.5 .67 3.4 .94 4.7 1.5 7.7 1.9 9.7 3.3 16.6 4.8 23.9 6.2 30.9 Atlas Pump 2.5 hp .12 1.1 .28 2.4 .39 3.4 .64 5.6 .81 7.1 1.4 12.1 2.0 17.3 2.6 22.5 Atlas Pump 5.0 hp .12 .59 .28 1.3 .39 1.9 .64 3.1 .81 3.9 1.4 6.6 2.0 9.5 2.6 12.4 Atlas Pump 5.5 hp .06 .30 .13 .67 .19 .94 .31 1.5 .39 1.9 .66 3.3 .95 4.7 1.2 6.2 Atlas Pump 13 hp Cylinder Plunger Speed (sec/in) Cylinder Effective Area (in 2 ) Pump Flow Rate (in 3 /min) 60 sec 1 =

Previous Page
Next Page