Applied Product Catalog 2016 2017 Page i8 Applied Product Catalog 2016/2017

i8 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Motor Amps @ Full Load* hp Alternating Current DC hp Alternating Current DC Single- Phase 3-Phase Single- Phase 3-Phase 1/2 4.9 2.0 2.7 25 - 60 92 1 8.0 3.4 4.8 30 - 75 110 1-1/2 10.0 4.8 6.6 40 - 100 146 2 12.0 6.2 8.5 50 - 120 180 3 17.0 8.6 12.5 60 - 150 215 5 28 14.4 20 75 - 180 268 7-1/2 40 21.0 29 100 - 240 355 10 50 26.0 38 125 - 300 443 15 - 38.0 56 150 - 360 534 20 - 50.0 74 200 - 480 712 Values are for all speeds and frequencies @ 230 volts. Amperage other than 230 volts can be figured: A = 230 X Amp from Table New Voltage Example: For 60 hp, 3 phase @ 550 volts: (230 X 150) = 62 amps. 550 Power Factor estimated @ 80% for most motors. Efficiency is usually 80-90%. * Baseline only; varies by manufacturer. Information used with permission of Baldor Electric Company. NEMA Electrical Enclosure Types Type Description NEMA Type 1 (General Purpose) For indoor use wherever oil, dust or water is not a problem. NEMA Type 2 (Driptight) Used indoors to exclude falling moisture and dirt. NEMA Type 3 (Weatherproof) Provides protection against rain, sleet and snow. NEMA Type 4 (Watertight)* Needed when subject to great amounts of water from any angle-such as areas which are repeatedly hosed down. NEMA Type 4x (Corrosion Resistant) Needed when subject to great amounts of water from any angle-such as areas which are repeatedly hosed down; corrosion resistant. NEMA Type 5 Dust Tight (Non- Hazardous) Used for excluding dust. (All NEMA 12 enclosures are usually suitable for NEMA 5 use.) NEMA Type 9 Dust Tight (Hazardous)** For locations where combustible dusts are present. NEMA Type 12 (Industrial Use) Used for excluding oil, coolant, flying dust, lint, etc. * Not designed to be submerged. ** Class II Groups E, F and G. C-FACE 56C-365TC Frame Size AH AJ AK BF No. Depth U Key Sq. Key Length 56C 2.06 5.88 4.500 3/8-16 4 0.56 0.625 0.188 1.25 143-145TC 2.12 5.88 4.500 3/8-16 4 0.56 0.875 0.188 1.25 182-184TC 2.62 7.25 8.500 1/2-13 4 0.75 1.125 0.250 1.75 213-215TC 3.12 7.25 8.500 1/2-13 4 0.75 1.375 0.312 2.38 254-256TC 3.75 7.25 8.500 1/2-13 4 0.75 1.625 0.375 2.88 284-286TC 4.38 9.00 10.500 1/2-13 4 0.75 1.875 0.500 3.25 324-326TC 5.00 11.00 12.500 5/8-11 4 0.94 2.125 0.500 3.88 364-365TC 5.62 11.00 12.500 5/8-11 4 0.94 2.375 0.625 4.25 Note: Dimensions are for estimating purposes only. 48-449T FRAMES Frame Size 2F BA N V U 2E D TEFC/TENV XP 48 2.75 2.50 1.56 1.56 1.50 0.500 4.24 3.00 56 3.00 2.75 1.94 1.94 1.88 0.625 4.88 3.50 143T 4.00 2.25 2.31 2.31 2.25 0.875 5.50 3.50 145T 5.00 2.75 2.31 2.31 2.25 0.875 5.50 3.50 182T 4.50 2.75 3.00 2.81 2.50 1.125 7.50 4.50 184T 5.50 2.75 3.00 2.81 2.50 1.125 7.50 4.50 213T 5.50 3.50 3.62 3.44 3.12 1.375 8.50 5.25 215T 7.00 3.50 3.62 3.44 3.12 1.375 8.50 5.25 254T 8.25 4.25 4.12 4.06 3.75 1.625 10.00 6.25 256T 10.00 4.25 4.12 4.06 3.75 1.625 10.00 6.25 284T 9.50 4.75 5.00 4.69 4.38 1.875 11.00 7.00 284TS 9.50 4.75 3.62 3.31 3.00 1.625 11.00 7.00 286T 11.00 4.75 5.00 4.69 4.38 1.875 11.00 7.00 286TS 11.00 4.75 3.62 3.31 3.00 1.625 11.00 7.00 324T 10.50 5.25 5.62 5.62 5.00 2.125 12.50 8.00 324TS 10.50 5.25 4.12 4.12 3.50 1.875 12.50 8.00 326T 12.00 5.25 5.62 5.62 5.00 2.125 12.50 8.00 326TS 12.00 5.25 4.12 4.12 3.50 1.875 12.50 8.00 364T 11.25 5.88 6.25 6.00 5.62 2.375 14.00 9.00 364TS 11.25 5.88 4.12 3.88 3.50 1.875 14.00 9.00 365T 12.25 5.88 6.25 6.00 5.62 2.375 14.00 9.00 365TS 12.25 5.88 4.12 3.88 3.50 1.875 14.00 9.00 404T 12.25 6.63 7.50 7.50 7.00 2.875 16.00 10.00 404TS 12.25 6.63 4.50 4.50 4.00 2.125 16.00 10.00 405T 13.75 6.63 7.50 7.50 7.00 2.875 16.00 10.00 405TS 13.75 6.63 4.50 3.50 4.00 2.125 16.00 10.00 444T 14.50 7.50 8.94 8.94 8.25 3.375 18.00 11.00 444TS 14.50 7.50 5.19 5.19 4.50 2.375 18.00 11.00 445T 16.50 7.50 8.94 8.94 8.25 3.375 18.00 11.00 445TS 16.50 7.50 5.19 5.19 4.50 2.375 18.00 11.00 447T 20.00 7.50 8.50 8.50 8.25 3.375 18.00 11.00 447TS 20.00 7.50 4.75 4.75 4.50 2.375 18.00 11.00 449T 25.00 7.50 8.50 8.50 8.25 3.375 18.00 11.00 449TS 25.00 7.33 4.75 4.75 4.50 2.375 18.00 11.00 Note: Dimensions are for estimating purposes only. AC Critical Motor Mounting Dimensions Information used with permission of Baldor Electric Company. Engineering Tables / Critical Motor Mounting Dimensions

Previous Page
Next Page