Applied Product Catalog 2016 2017 Page i9 Applied Product Catalog 2016/2017

IEC Quick Reference Industrial Supplies and Expertise i9 Drawings represent standard TEFC general purpose motors. *Dimensions are for reference only. L dimension not designated by IEC IEC QUICK REFERENCE CHART IEC Frame Type Foot Mounting Shaft B5 Flange B14 Face General A B C H D E LA M N P S T M N P S T L AC AD HC XX 63 300 100 3.937 80 3.150 40 1.570 63 2.480 11 .433 23 .906 8 .313 115 4.528 95 3.740 140 5.512 9 .354 3 .118 75 2.953 60 2.362 90 3.540 M5 2.5 0.98 * 119 4.690 102 4 116d 4.567d 121 4.760 136d 5.375d 13 .500 22d .880d 71 300 400 112 4.409 90 3.543 45 1.770 71 2.800 14 .551 30 1.181 8 .313 130 5.118 110 4.331 160 6.299 10 .393 3.5 .138 85 3.347 70 2.756 105 4.130 M6 2.5 .098 * 119 4.690 145d 5.690d 102 4 131 5.140 149d 5.880d 18 .690 21d .844d 80 400 500 125 4.921 100 3.937 50 1.969 80 3.150 19 .748 40 1.575 13 .500 165 6.496 130 5.118 200 7.874 11 .430 3.5 .138 100 3.937 80 3.150 120 4.724 M6 3 .118 * 145 5.690 168d 6.614d 116 4.510 130 5.120 152 6 162d 6.380d 22 .880 21d .844d 90 S L 140 5.511 100 3.937 125 4.921 56 2.205 90 3.543 24 .945 50 1.969 13 .500 165 6.496 130 5.118 200 7.874 12 .472 3.5 .138 115 4.530 95 3.740 140 5.512 M8 3 .118 * 168 6.614 144d 5.687d 130 5.120 107d 4.250d 173 6.810 165d 6.531d 22 .880 21d .844d 100 S L 160 6.300 112 4.409 140 5.512 63 2.480 100 3.937 28 1.102 60 2.362 14 .562 215 8.465 180 7.087 250 9.840 14 .560 4 .160 130 5.108 110 4.331 160 6.299 M8 3.5 .138 * 200 7.875 149 5.875 153d 6.060d 180 7.906 239d 9.440d 27 1.062 112 S M 190 7.480 114 4.488 140 5.512 70 2.760 112 4.409 28 1.102 60 2.362 14 .562 215 8.465 180 7.087 250 9.840 14 .560 4 .160 130 5.108 110 4.331 160 6.299 M8 3.5 .138 * 243 7.875 149 5.875 214 8.437 27 1.062 132 S M 216 8.504 140 5.512 178 7.008 89 3.504 132 5.197 38 1.496 80 3.150 14 .562 265 10.433 230 9.055 300 11.811 14 .560 4 .160 165 6.496 130 5.118 200 7.874 M8 3.5 .138 * 243 9.562 187 7.375 256 10.062 27 1.062 160 M L 254 10 210 8.268 254 10 108 4.252 160 6.299 42 1.654 110 4.331 20 .787 300 11.811 250 9.842 350 13.780 19 .748 5 .200 215 8.465 180 7.087 250 9.840 M12 4 .160 * 329 12.940 242 9.510 329 12.940 35 1.375 180 M L 279 10.984 241 9.488 279 10.984 121 4.764 180 7.087 48 1.890 110 4.331 20 .787 300 11.811 250 9.842 350 13.780 19 .748 5 .200 * 395 15.560 333 13.120 372 14.640 51 2.008 200 L M 318 12.520 267 10.512 305 12.008 133 5.236 200 7.874 55 2.165 110 4.331 27 1.062 350 13.780 300 11.811 400 15.748 19 .748 5 .200 * 441 17.375 359 14.125 416 16.375 63 2.500 225 S M 356 14.016 286 11.260 311 12.244 149 5.866 225 8.858 60 2.362 140 5.512 19 .748 400 15.748 350 13.780 450 17.716 19 .748 6 .236 * 495 19.488 383 15.079 483 19.016 63 2.500 250 S M 406 15.984 311 12.244 349 13.740 168 6.614 250 9.843 70 2.756 140 5.512 * 520 20.472 457 17.992 513 20.197 63 2.500 280 S M 457 17.992 368 14.488 419 16.496 190 7.485 280 11.025 80 3.150 170 6.693 * 616 24.252 497 19.567 581 22.874 63 2.500 315 S M 508 20 406 16 457 18 216 8.500 315 12.400 85 3.346 170 6.693 * 759 29.900 683 26.880 682 26.840 102 4 355 S L 610 24 500 19.690 630 24.800 254 10 355 13.980 85 3.346 170 6.693 * 759 29.900 683 26.880 719 28.320 102 4 Key and Keyseat Dimensions Frame D G F GD Frame D G F GD 63 11 8.5 4 4 180 48 42.5 14 9 71 14 11 5 5 200 55 49 16 10 80 19 15.5 6 6 225 60 53 18 11 90 24 20 8 7 250 70 67.5 20 12 100 28 24 8 7 280 80 71 22 14 112 28 24 8 7 315 85 76 22 14 132 38 33 10 8 355 85 76 22 14 160 42 37 12 8 LEGEND Metric (MM) Dimensions in Black Inch Dimensions in Gray d = DC Motors 1 mm = .03937" 1" = 25.40 mm Horizontal Shaft Arrangements B3 FOOT MOUNTED. B5 "D" TYPE FLANGE AT DRIVE END, NO FEET. B6 FOOT WALL MOUNT WITH FEET ON LEFT HAND SIDE WHEN VIEWED FROM DRIVE END. B7 FOOT WALL MOUNT WITH FEET ON RIGHT HAND SIDE WHEN VIEWED FROM DRIVE END. B8 CEILING MOUNTED WITH FEET ABOVE MOTOR. B14 "C" TYPE FACE AT DRIVE END, NO FEET. B17 2 "C" OR "D" TYPE FLANGES, FOOT MOUNTED. Vertical Shaft Arrangements V1 "D" TYPE FLANGE AT DRIVE END , SHAFT DOWN, NO FEET. V3 "D" TYPE FLANGE AT DRIVE END, SHAFT UP, NO FEET. V5 VERTICAL FOOT, WALL MOUNTED, SHAFT DOWN. V6 VERTICAL FOOT, WALL MOUNTED, SHAFT UP. V18 "C" TYPE FACE AT DRIVE END, SHAFT DOWN, NO FEET V19 "C" TYPE FACE AT DRIVE END, SHAFT UP, NO FEET. V22 SKIRT MOUNTING, SHAFT DOWN, NO FEET. IP Protection IP22 = Open Drip Proof AC or DC Motors. IP54 = All standard TEFC AC and DC Motors. IP55 = All TEFC Chemical Processing, Dirty Duty, and Washdown Duty Motors. First # Protection Against Solid Objects IP TESTS O NO PROTECTION 1 Protection against solid objects up to 50 mm. (E.G. Accidental touch by hands.) 2 Protection against solid objects up to 12 mm. (E.G. Fingers) 3 Protection against solid objects over 2.5 mm. (E.G. Tools,Wires) 4 Protection against solid objects over 1 mm. (E.G. Tools, Wires, and Small Wires) 5 Protection against dust - limited ingress (No harmful deposits). 6 Totally protected against all dust. Second # Protection Against Liquids O NO PROTECTION 1 Protection against vertical drops of water. (E.G. Condensation). 2 Protection against falling water up to 15 degrees from the vertical. 3 Protection against falling water up to 60 degrees from the vertical. 4 Protection against splashing water from all directions, limited ingress. 5 Protection against low pressure jets of water from all directions, limited ingress. 6 Protection against strong jets of water. (E.G. Use on ship decks, limited ingress.) 7 Protection against immersion. 8 Protection against submersion. SUMMARY OF IP PROTECTION NUMBERS Reference chart courtesy of Baldor Electric Company.

Previous Page
Next Page