Applied Product Catalog 2017 2018 Page 113 Lubrication Products & Equipment

113 Lubrication Products & Equipment All Things Industrial Nickel Anti-Seize & Lubricating Compound Nickel-based formulation that is free of copper, lead, sulfides and chlorides. Protects metal-to-metal applications from seizing and galling caused by high temperatures, heavy loads, vibration, chemicals and corrosion. Chemically inert nickel formulation is safe for use with most chemicals that are unstable with copper. Features: High temperature resistivity protects parts up to 2,400 F Electrically conductive - does not insulate and interrupt current flow Does not compromise integrity of soft metals Safe for use on both ferrous and nonferrous metals Will not harden; heat aging won't affect lubricity of product Resistant to mild detergents and alkaline wash to protect against rust and corrosion Color: Gray Item No. Mfr. No. Size (oz) Container Net Price 101849753 SL35913 16 Brush Top Bottle $44.65 Silver Grade Anti-Seize Features: Heavy-duty High temperature resistance up to 1,600 F Petroleum-based Fortified with graphite and metallic flake Protects fine threads, snug slip fits or other closely mated parts Permits easy disassembly Will not evaporate or harden in extreme cold or heat CARB: Complies with VOC regulations as detailed by the California Air Resource Board OTC: Complies with VOC regulations as detailed by the Ozone Transport Commission Applications: For use in assemblies up to 1,600 F (871 C) High temperature and heavy contact pressure applications Bolts Bushings Fittings Flanges Foundries Gaskets Headers Manifolds Nuts Petrochemical Pipes Power plants Steel mills Compliances: Canada Food Inspection Agency approved Approved by the American Bureau of Shipping Mil-PRF907-F Color: Silver Item No. Mfr. No. Size (lb) Container Net Price 100867506 76764 1 Brush Top Can $26.23 Anti-Seize Lubricant Features: Prevents galling, corrosion and seizing Will not evaporate or harden in extreme temperatures Salt and moisture resistant Easy assembly/disassembly Applications: Metal parts exposed to high temperatures and moisture Compliances: MIL Spec A-907 Color: Silver Item No. Mfr. No. Size (oz) Container Net Price 102224244 80078 8 Brush Top Bottle $14.96 Food Grade Anti-Seize & Lubricating Compound Protects parts from seizures, galling, rust, corrosion and heat freeze. Features: Nonstaining, odorless and tasteless High temperature resistance up to 1,800 F Conductive Applications: Food processing machinery Compliances: NSF H1 registered for incidental food contact Color: White FRIENDLY Item No. Mfr. No. Size (oz) Container Net Price 101943269 SL35905 8 Brush Top Bottle $23.12 LU 620 Anti-Seize Compound Features: Will not harden, separate or evaporate Cannot be burned off or removed by abrasion Resists corrosion and seizure Protects against galling and galvanic pitting Does not contain chlorinated paraffins, water, solvents or inactive fillers Extension tube Temperature range from 0 F to 2,200 F Does not contain any greenhouse gas propellants HFR rating: 2, 3, 0 Applications: Threaded fittings Sprockets Chains Manifold studs Conveyors Compliances: Conforms to military standard MIL-PRF-907F Caution: Not to be used with oxygen systems I Item No. Mfr. No. Size (oz) Net Wt. (oz) Container Net Price 112934616 SC0620000 16 11.25 Aerosol $12.48

Previous Page
Next Page