Applied Product Catalog 2017 2018 Page 130 Lubrication Products & Equipment

130 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Lubrication Products & Equipment 2-26 Multi-Purpose Precision Lubricant Multi-purpose, plastic-safe lubricant, penetrant and corrosion inhibitor that helps prevent electrical malfunctions caused by water penetration, humidity, condensation or corrosion. 2-26 drives out moisture and leaves a thin, long-lasting film to protect against corrosion. Features: Cleans light soils and contaminants Loosens corrosion Displaces moisture; ideal for drying out electrical components Restores resistance values Safe for polycarbonates, ABS, Noryl 360 spray valve can be sprayed from the up or down position Helps prevent electrical malfunctions Prevents corrosion Helps stop current leakage Helps restore water-damaged electrical equipment CARB: Complies with VOC regulations as detailed by the California Air Resource Board OTC: Complies with VOC regulations as detailed by the Ozone Transport Commission LADCO: Complies with VOC regulations as detailed by the Lake Michigan Air Directors Consortium Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment Applications: Electrical connectors Relays Circuit breakers Transformers Switchgears Motors Generators Controls Electronics Alarm systems Starters Tubing Wire Fixtures Drill rods Heat-treated parts Machine surfaces Finished welds Modern plastics and insulators Compliances: NSF H2 registered for use in meat and poultry plants I Color: Amber Plastic Safe: Yes Flash Point: 200 F Max. Temperature: 250 F Item No. Mfr. No. Size (oz) Net Wt. (oz) Container Net Price 101851932 02005 16 11 Spray, Aerosol $10.04 Noryl is a registered trademark of the General Electric Corp. Technical Grade 3-36 Multi-Purpose Precision Lubricant Multi-purpose lubricant, penetrant and corrosion inhibitor that helps prevent electrical malfunctions caused by water penetration, humidity, condensation or corrosion. Technical Grade 3-36 drives out moisture and leaves a thin, long-lasting film to protect against corrosion. Excellent for use around modern plastics and insulators. Features: Restores resistance values and helps stop current leakage Helps restore water-damaged electrical equipment Will not harm plastics, including polycarbonates, ABS and Noryl Zero VOC formula CARB: Complies with VOC regulations as detailed by the California Air Resource Board OTC: Complies with VOC regulations as detailed by the Ozone Transport Commission LADCO: Complies with VOC regulations as detailed by the Lake Michigan Air Directors Consortium Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment Applications: Electrical connectors Relays Circuit breakers Transformers Switchgears Motors Generators Electronics Compliances: NSF H2 registered for use in meat and poultry plants I Max. Temperature: 250 F Item No. Mfr. No. Size (oz) Net Wt. (oz) Container Net Price 101889964 03003 16 11 Spray, Aerosol $9.91 Noryl is a registered trademark of General Electric Corp. 3-36 Multi-Purpose Lubricant & Corrosion Inhibitor Multi-purpose lubricant, penetrant and corrosion inhibitor forms a clear, thin film that lubricates, prevents corrosion, displaces moisture and penetrates. 3-36 drives out moisture and leaves a thin, long-lasting film to protect against corrosion. Features: Penetrates through corrosion to loosen frozen parts Will not leave a sticky residue VOC compliant CARB: Complies with VOC regulations as detailed by the California Air Resource Board OTC: Complies with VOC regulations as detailed by the Ozone Transport Commission LADCO: Complies with VOC regulations as detailed by the Lake Michigan Air Directors Consortium Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment Applications: Tubing Casting Gears Weld rod and wire Heat-treated parts Machined surfaces Finished welds In process aluminum extrusions Compliances: NSF H2 registered for use in meat and poultry plants * I Color: Blue-Green Flash Point: 192 F Max. Temperature: 250 F Item No. Mfr. No. Size Net Wt. (oz) Container Net Price 101889962 03005* ,a 16 oz 11 Spray, Aerosol $8.44 101842509 03007 16 oz - Spray, Trigger 9.73 101842787 03006 1 gal - Bottle 46.62 101844166 03011 55 gal - Drum 1,710.78 a 360 spray valve - can be sprayed from the up or down position.

Previous Page
Next Page